Flat Shipping
Flat Shipping at

MAURITZON T-MESH-03-0850 Fence Screen, 8 ft Height, 50 ft Length, Green | CT2JFN 48NW08

MAURITZON T-MESH-03-0850 Fence Screen, 8 ft Height, 50 ft Length, Green

Item: CT2JFN Model: T-MESH-03-0850Cross Ref: 48NW08
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€371.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Screen
Color Green
Features Mets Municipal Requirements For Construction Site Fencing, Web Reinforced Hems
Height 8 ft.
Includes Brass Grommets 24" Apart All Sides
Length 50 ft.
Material Polyethylene

Shipping Info:

Ship weight (kg) 5.769
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
MAURITZON MTP-95-04-0625 Fence Screen, 6 ft Height, 25 ft Length, Black | CT2JFD 48NW09 MTP-95-04-0625MTP-95-04-0625€262.07
MAURITZON T-MESH-03-0625 Fence Screen, 6 ft Height, 25 ft Length, Green | CT2JFE 48NW05 T-MESH-03-0625T-MESH-03-0625€158.35
MAURITZON MTP-95-03-0625 Fence Screen, 6 ft Height, 25 ft Length, Green, Polyethylene | CT2JFF 48NW13 MTP-95-03-0625MTP-95-03-0625€328.51
MAURITZON MTP-95-04-0650 Fence Screen, 6 ft Height, 50 ft Length, Black | CT2JFG 48NW10 MTP-95-04-0650MTP-95-04-0650€462.48
MAURITZON MBT-12-03-0650 Fence Screen, 6 ft Height, 50 ft Length, Green | CT2JFH 48NW02 MBT-12-03-0650MBT-12-03-0650€484.19
MAURITZON MTP-95-03-0650 Fence Screen, 6 ft Height, 50 ft Length, Green, Polyethylene, Fence Screen | CT2JFJ 48NW14 MTP-95-03-0650MTP-95-03-0650€578.10
MAURITZON MTP-95-04-0825 Fence Screen, 8 ft Height, 25 ft Length, Black | CT2JFK 48NW11 MTP-95-04-0825MTP-95-04-0825€288.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAURITZON T-MESH-03-0850 Fence Screen, 8 ft Height, 50 ft Length, Green
€371.20 /unit