MAURITZON MTP-95-04-0825 Fence Screen, 8 ft Height, 25 ft Length, Black | CT2JFK 48NW11

MAURITZON MTP-95-04-0825 Fence Screen, 8 ft Height, 25 ft Length, Black

Item: CT2JFK Model: MTP-95-04-0825Cross Ref: 48NW11
7 In Stock

Ships within 2 days via

€288.51 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Screen
Color Black
Features Durable Mesh , Durable Mesh For Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains And Pool Covers
Height 8 ft.
Includes Brass Grommets 24" Apart All Sides
Length 25 ft.
Material Polypropylene

Shipping Info:

Ship weight (kg) 4.7025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
MAURITZON MTP-95-04-0625 Fence Screen, 6 ft Height, 25 ft Length, Black | CT2JFD 48NW09 MTP-95-04-0625MTP-95-04-0625€262.07
MAURITZON T-MESH-03-0625 Fence Screen, 6 ft Height, 25 ft Length, Green | CT2JFE 48NW05 T-MESH-03-0625T-MESH-03-0625€158.35
MAURITZON MTP-95-03-0625 Fence Screen, 6 ft Height, 25 ft Length, Green, Polyethylene | CT2JFF 48NW13 MTP-95-03-0625MTP-95-03-0625€328.51
MAURITZON MTP-95-04-0650 Fence Screen, 6 ft Height, 50 ft Length, Black | CT2JFG 48NW10 MTP-95-04-0650MTP-95-04-0650€462.48
MAURITZON MBT-12-03-0650 Fence Screen, 6 ft Height, 50 ft Length, Green | CT2JFH 48NW02 MBT-12-03-0650MBT-12-03-0650€484.19
MAURITZON MTP-95-03-0650 Fence Screen, 6 ft Height, 50 ft Length, Green, Polyethylene, Fence Screen | CT2JFJ 48NW14 MTP-95-03-0650MTP-95-03-0650€578.10
MAURITZON T-MESH-03-0825 Fence Screen, 8 ft Height, 25 ft Length, Green, Polyethylene | CT2JFL 48NW07 T-MESH-03-0825T-MESH-03-0825€211.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAURITZON MTP-95-04-0825 Fence Screen, 8 ft Height, 25 ft Length, Black
€288.51 /unit