Flat Shipping
Flat Shipping at

MAURITZON IHT-06-1012 Tarp, Heavy Duty, 10 x 12 ft Cut Size, 9 ft 6 Inch x 11 ft 6 Inch Finished Size | CT2JLQ 48NV90

MAURITZON IHT-06-1012 Tarp, Heavy Duty, 10 x 12 ft Cut Size, 9 ft 6 Inch x 11 ft 6 Inch Finished Size

Item: CT2JLQ Model: IHT-06-1012Cross Ref: 48NV90
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€350.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tarp
Breathable Yes
Color Gray
Cut Size 10 ft. x 12 ft.
Fabric Weight 14.5 oz./sq. yd.
Finished Size 9 1/2 ft. x 11 1/2 ft.
Grommet I.d. 3/8"
Grommet Inside Dia. 3/8"
Grommet Material Brass
Grommet Spacing 24"
High Visibility No
High-visibility No
Tarp Coating Polyester
Tarp Finished Length 138"
Tarp Finished Width 114"
Tarp Item Tarp
Tarp Material Cotton Canvas , Polyester Coated Cotton Canvas
Tarp Seam Finish Single Stitched
Tarp Strength Heavy Duty
Thickness 20 mil.
Water Resistant/waterproof Waterproof
Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512

Shipping Info:

Ship weight (kg) 5.958
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorPrice
MAURITZON MBT-22-04-1012 Mesh Tarp, Heavy Duty, 10 x 12 ft Cut Size, 9 ft 5 Inch x 11 ft 5 Inch Finished Size | CT2JFW 48NV66 MBT-22-04-1012-€393.72
MAURITZON MBT-22-04-1020 Mesh Tarp, Heavy Duty, 10 x 20 ft Cut Size, 9 ft 5 Inch x 19 ft 2 Inch Finished Size | CT2JFX 48NV67 MBT-22-04-1020-€634.93
MAURITZON MBT-22-04-1024 Mesh Tarp, Heavy Duty, 10 x 24 ft Cut Size, 9 ft 5 Inch x 23 ft 2 Inch Finished Size | CT2JFY 48NV68 MBT-22-04-1024-€733.43
MAURITZON MBT-22-04-1030 Mesh Tarp, Heavy Duty, 10 x 30 ft Cut Size, 9 ft 5 Inch x 29 ft Finished Size | CT2JFZ 48NV69 MBT-22-04-1030-€974.56
MAURITZON MBT-22-04-1214 Mesh Tarp, Heavy Duty, 12 x 14 ft Cut Size, 11 ft 5 Inch x 13 ft 6 Inch Finished Size | CT2JGA 48NV70 MBT-22-04-1214-€873.93
MAURITZON MBT-22-04-1224 Mesh Tarp, Heavy Duty, 12 x 24 ft Cut Size, 11 ft 5 Inch x 23 ft 2 Inch Finished Size | CT2JGB 48NV73 MBT-22-04-1224-€935.56
MAURITZON MBT-22-04-1424 Mesh Tarp, Heavy Duty, 14 x 24 ft Cut Size, 13 ft 6 Inch x 23 ft 6 Inch Finished Size | CT2JGC 48NV74 MBT-22-04-1424-€1,038.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAURITZON IHT-06-1012 Tarp, Heavy Duty, 10 x 12 ft Cut Size, 9 ft 6 Inch x 11 ft 6 Inch Finished Size
€350.96 /unit