MAUDLIN PRODUCTS 316-005-24-100 Shim Roll, 316 SS, 24 x 100 Inch x 0.127 mm | CD8WGJ

MAUDLIN PRODUCTS 316-005-24-100 Shim Roll, 316 SS, 24 x 100 Inch x 0.127 mm

Item: CD8WGJ Model: 316-005-24-100
Limited Availability
€193.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Shim Stock
Grade Grade 316
Length 100"
Material Stainless Steel
Thickness 0.127 mm
Width 24"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialThicknessLengthTemperDiameterColorMaterial GradeShim WidthPrice
MAUDLIN PRODUCTS 001-6-100 Shim Roll, 302 Full Hard, 6 x 100 Inch x 0.025 mm | AC2YGJ 2NZZ6 001-6-100-----Silver-6"€87.60
MAUDLIN PRODUCTS 002-6-100 Shim Roll, 302 Full Hard, 6 x 100 Inch x 0.051 mm | AC2YGK 2NZZ7 002-6-100Stainless Steel0.051 mm-H18----€72.33
MAUDLIN PRODUCTS 003-6-100 Shim Roll, 302 Full Hard, 6 x 100 Inch x 0.076 mm | AC2YGL 2NZZ8 003-6-100-----Silver-6"€62.50
MAUDLIN PRODUCTS 004-6-100 Shim Roll, 302 Full Hard, 6 x 100 Inch x 0.102 mm | AC2YGM 2NZZ9 004-6-100-----Silver-6"€69.91
MAUDLIN PRODUCTS 005-6-100 Shim Roll, 302 Full Hard, 6 x 100 Inch x 0.127 mm | AC2YVD 2PAA1 005-6-100-----Silver-6"€72.41
MAUDLIN PRODUCTS 006-6-100 Shim Roll, 302 Full Hard, 6 x 100 Inch x 0.152 mm | AC2YVE 2PAA2 006-6-100-----Silver-6"€80.06
MAUDLIN PRODUCTS 007-6-100 Shim Roll, 302 Full Hard, 6 x 100 Inch x 0.178 mm | AC2YVF 2PAA3 007-6-100-----Silver-6"€80.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAUDLIN PRODUCTS 316-005-24-100 Shim Roll, 316 SS, 24 x 100 Inch x 0.127 mm
€193.53 /unit