MASTER MRT6X50-WT Roof Repair Tape, 6 Inch Width, 50 ft Length, 34 Mil Thick, White | CT2JCU 306A92

MASTER MRT6X50-WT Roof Repair Tape, 6 Inch Width, 50 ft Length, 34 Mil Thick, White

Item: CT2JCU Model: MRT6X50-WTCross Ref: 306A92
7 In Stock

Ships within 2 days via

€210.83 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Repair Tape
Color White
Material Non Curing Rubber, Synthetic Resins, Thermoplastics
Overall Length 50 ft.
Overall Width 6"
Thickness 34 mil.
Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin
Product Type Roofing Tape

Shipping Info:

Ship weight (kg) 4.05

Product Variants

ProductModelColorOverall WidthOverall LengthThicknessPrice
MASTER MRT2X50BA Roof Repair Tape, 2 Inch Width, 50 ft Length, 34 Mil Thick, Black | CT2JCG 306A81 MRT2X50BABlack2"50 ft.34 mil.€72.97
MASTER MRT2X50-GA Roof Repair Tape, 2 Inch Width, 50 ft Length, 34 Mil Thick, Gray | CT2JCH 306A82 MRT2X50-GAGray2"50 ft.34 mil.€72.97
MASTER MRT2X50-TN Roof Repair Tape, 2 Inch Width, 50 ft Length, 34 Mil Thick, Tan | CT2JCJ 306A83 MRT2X50-TNTan2"50 ft.34 mil.€72.97
MASTER MRT2X50-WT Roof Repair Tape, 2 Inch Width, 50 ft Length, 34 Mil Thick, White | CT2JCK 306A84 MRT2X50-WTWhite2"50 ft.34 mil.€72.97
MASTER MRT4X50-BA Roof Repair Tape, 4 Inch Width, 50 ft Length, 34 Mil Thick, Black | CT2JCL 306A85 MRT4X50-BABlack4"50 ft.34 mil.€131.99
MASTER MRT4X50-GA Roof Repair Tape, 4 Inch Width, 50 ft Length, 34 Mil Thick, Gray | CT2JCM 306A86 MRT4X50-GAGray4"50 ft.34 mil.€131.99
MASTER MRT4X50-TN Roof Repair Tape, 4 Inch Width, 50 ft Length, 34 Mil Thick, Tan | CT2JCN 306A87 MRT4X50-TNTan4"50 ft.34 mil.€131.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MRT6X50-WT Roof Repair Tape, 6 Inch Width, 50 ft Length, 34 Mil Thick, White
€210.83 /unit