MASTER 6230KA-10G501 Padlock, 1 1/8 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance | CT2HVV 3JZJ2

MASTER 6230KA-10G501 Padlock, 1 1/8 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance

Item: CT2HVV Model: 6230KA-10G501Cross Ref: 3JZJ2
7 In Stock

Ships within 2 days via

€65.56 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Padlock
Body Color Silver
Body Dia. 2 1/2"
Body Finish None
Body Material Steel
Body Thickness 1"
Body Width 2 1/2"
Chain Included No
Includes Dust Cover No
Includes Lock Cover No
Key Retaining No
Keying Keyed Alike
Lock Body Shape Round
Lock Mechanism Ball Bearing Locking , Pin Tumbler
Mfr. Series PROSeries
Number Of Bumpers 0
Number Of Keys 2
Number Of Pins 5
Rekeyable Yes
Security Level High Security
Shackle Dia. 0.438"
Shackle Material Boron
Shackle Shape Rounded
Shackle Type Standard Shackle
Vertical Shackle Clearance 1 1/8"
Weather Resistant No

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLock Body MaterialHorizontal Shackle ClearanceSecurity LevelWeather ResistantVertical Shackle ClearanceShackle MaterialShackle Dia.Lock Body FinishPkg. Qty.Price
MASTER 6830NKA Padlock, 1 1/16 Inch Vertical Shackle Clearance, 25/32 Inch Horizontal Shackle Clearance | CT2HUW 4EZH3 6830NKABrass------No Finish1€44.22
MASTER 6830KA-10G121 Padlock, 1 1/16 Inch Vertical Shackle Clearance, 25/32 Inch Horizontal Shackle Clearance | CT2HUX 3JZJ5 6830KA-10G121-0.781"High SecurityYes1.062"Boron1/4"-1€43.53
MASTER 6830KA10G200 Padlock, 1 1/16 Inch Vertical Shackle Clearance, 25/32 Inch Horizontal Shackle Clearance | CT2HUY 4RD86 6830KA10G200Brass------No Finish1€49.57
MASTER 6121KA-10G100 Padlock, 1 1/8 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance | CT2HVW 3JZF5 6121KA-10G100-7/8"High SecurityYes1 1/8"Boron0.312"-1€57.26
MASTER 6230KALHW600A Padlock, 1 1/8 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance | CT2HVX 490W98 6230KALHW600ASteel------Chrome Plated1€88.65
MASTER 6121KA-10G105 Padlock, 1 1/8 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance | CT2HVY 3JZF8 6121KA-10G105Steel------Laminated1€57.26
MASTER 6121NKA Padlock, 1 1/8 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance | CT2HVZ 4EZG5 6121NKASteel------Laminated1€62.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER 6230KA-10G501 Padlock, 1 1/8 Inch Vertical Shackle Clearance, 7/8 Inch Horizontal Shackle Clearance
€65.56 /unit