MASTER 410S6TEAL LOCK Lockout Padlock, Keyed Different, Thermoplastic, Std Body Body Size, Metal, Std, Teal | CT2HQJ 45JC70

MASTER 410S6TEAL LOCK Lockout Padlock, Keyed Different, Thermoplastic, Std Body Body Size, Metal, Std, Teal

Item: CT2HQJ Model: 410S6TEALCross Ref: 45JC70
7 In Stock

Ships within 2 days via

€134.49 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lockout Padlock
Body Color Teal
Body Height 1 3/4"
Body Material Thermoplastic
Body Width 1 1/2"
Display Sell Uom PK
Features Non-Conductive
Header Danger
Includes Key, Labels
Labeling Label Included
Language English
Legend Danger Locked Out Do Not Remove
Non-removable Key Yes
Number Of Keys 1
Shackle Dia. 1/4"
Shackle Length Standard
Shackle Material Metal
Shackle Width 0.781"
Vertical Shackle Clearance 1 1/2"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody ColorBody MaterialShackle MaterialVertical Shackle ClearanceShackle Dia.Pkg. Qty.Price
MASTER 6121KABLU LOCK Lockout Padlock, Keyed Alike, Steel, Boron Alloy, Std, Blue, 1 Pack Size | CT2HPV 45JC89 6121KABLU-----1€47.28
MASTER 6121KAGRN LOCK Lockout Padlock, Keyed Alike, Steel, Boron Alloy, Std, Green, 1 Pack Size | CT2HPW 45JC88 6121KAGRN-----1€47.28
MASTER 6121KAORJ LOCK Lockout Padlock, Keyed Alike, Steel, Boron Alloy, Std, Orange, 1 Pack Size | CT2HPX 45JC90 6121KAORJ-----1€47.28
MASTER 6121KARED LOCK Lockout Padlock, Keyed Alike, Steel, Boron Alloy, Std, Red, 1 Pack Size | CT2HPY 45JC86 6121KARED-----1€47.28
MASTER 6121KAWHT LOCK Lockout Padlock, Keyed Alike, Steel, Boron Alloy, Std, White, 1 Pack Size | CT2HPZ 45JC91 6121KAWHT-----1€47.28
MASTER 6121KAYLW LOCK Lockout Padlock, Keyed Alike, Steel, Boron Alloy, Std, Yellow, 1 Pack Size | CT2HQA 45JC87 6121KAYLW-----1€47.28
MASTER 3KALFBLU1KEY-0356 LOCK Lockout Padlock, Keyed Alike, Steel, Std Body Body Size, Steel, Std, Blue | CT2HQB 53JH82 3KALFBLU1KEY-0356-----1€25.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER 410S6TEAL LOCK Lockout Padlock, Keyed Different, Thermoplastic, Std Body Body Size, Metal, Std, Teal
€134.49 /unit