MASTER 140TMHD-KFA Portable Oil & Kerosene Torpedo Heaters, Wheeled Mounted, 3, 500 Sq Ft Heating Area | CT2JBX 798LK0

MASTER 140TMHD-KFA Portable Oil & Kerosene Torpedo Heaters, Wheeled Mounted, 3, 500 Sq Ft Heating Area

Item: CT2JBX Model: 140TMHD-KFACross Ref: 798LK0
In Stock

Get it by Monday, Sep 29

€810.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heater
Air Flow Rate 540 CFM
Amps 2.4A
Automatic Safety Shut-off Included Yes
Built-in Air Pressure Gauge Included Yes
Firing Type Direct Fired
Fuel Consumption 1 GPH
Fuel Gauge Included Yes
Fuel Type Diesel, Kerosene
Heating Area 3500 sq. ft.
Heating Capacity Output 140000 btuH
Heating Method Fan Forced
Ignition Power Source Flames
Includes Cord, Rotors, Vanes, Wheels
Length 25"
On/off Switch Included Yes
Overall Height 41"
Portable Wheeled Mounted
Tank Capacity 10 gal.

Shipping Info:

Ship weight (kg) 26.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHours On One FillingAir FlowPrice
MASTER 190TMHD-KFA Portable Oil & Kerosene Torpedo Heaters, Wheeled Mounted, 4, 300 Sq Ft Heating Area | CT2JBY 798LK1 190TMHD-KFA-630 CFM€822.82
MASTER 215TMHD-KFA Portable Oil & Kerosene Torpedo Heaters, Wheeled Mounted, 5, 375 Sq Ft Heating Area | CT2JBZ 798LK2 215TMHD-KFA8 hrs.670 CFM€1,020.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER 140TMHD-KFA Portable Oil & Kerosene Torpedo Heaters, Wheeled Mounted, 3, 500 Sq Ft Heating Area
€810.34 /unit