MASTER MAGNETICS 07661 Magnetic Tool Bar, Screw Mount, 20 lbs./Inch Pull Rating, 24 Inch Length | CJ6NDF

MASTER MAGNETICS 07661 Magnetic Tool Bar, Screw Mount, 20 lbs./Inch Pull Rating, 24 Inch Length

Item: CJ6NDF Model: 07661
Limited Availability
€23.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Tool Hanger
Color Black, Yellow
Finish Powder Coat
Force Rating 20 lbs.
Height 1 1/8"
Length 24"
Magnet Material Ceramic
Material Steel
Pull Force 30 lbs.-in.
Shape Rectangle
Thread Size 1/4"-20
Width 3/4"

Product Variants

ProductModelLengthColorFinishMaterialHeightWidthMagnet MaterialShapePrice
MASTER MAGNETICS 07662 Magnetic Tool Bar, Screw Mount, 20 lbs./Inch Pull Rating, 24 Inch Length | CJ6NDG 0766224"Red, SilverStainless SteelSteel1 1/8"3/4"CeramicRectangle€26.72
RFQ
MASTER MAGNETICS 07663 Magnetic Tool Bar, Screw Mount, 20 lbs./Inch Pull Rating, 13 Inch Length | CJ6NDH 0766313"Black, YellowPowder CoatSteel1 1/8"3/4"CeramicRectangle€15.82
RFQ
MASTER MAGNETICS 07664 Magnetic Tool Bar, Screw Mount, 20 lbs./Inch Pull Rating, 13 Inch Length | CJ6NDJ 0766413"Red, SilverStainless SteelSteel1 1/8"3/4"CeramicRectangle€18.31
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER MAGNETICS 07661 Magnetic Tool Bar, Screw Mount, 20 lbs./Inch Pull Rating, 24 Inch Length
€23.48 /unit