MASTER LOCK S806CBL12 Adjustable Cable Lockout, 12 ft. Length, Plastic Coating | CM7TTW

MASTER LOCK S806CBL12 Adjustable Cable Lockout, 12 ft. Length, Plastic Coating

Item: CM7TTW Model: S806CBL12
Limited Availability
€36.71 /unit
This product can only be shipped in multiples of 6
Request a Quote

Payment

Delivery

Product Specifications:

Item Cable Lockout

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable Lockout TypeIncludes CableCable MaterialBody ColorCable Material FinishCable ColorFor Maximum Padlock Shackle DiameterBody HeightPrice
MASTER LOCK S806CBL3 Adjustable Cable Lockout 3 Feet 4 Locks Max | AC8DDV 39L528 S806CBL3Squeeze HandleYesSteelRedPlasticClear5/16"2.69"€46.12
MASTER LOCK S806 Adjustable Cable Lockout 6 Feet Length 4 Locks Max | AE7RQM 6ADF4 S806Squeeze HandleYesSteelRedPlasticClear5/16"2.69"€44.13
MASTER LOCK S806CBL15 Adjustable Cable Lockout 15 Feet Length 4 Locks Max | AE7RQN 6ADF5 S806CBL15Squeeze HandleYesSteelRedPlasticClear5/16"2.69"€59.74
MASTER LOCK S806D Adjustable Cable Lockout, 6 ft. Length, Plastic Coating | CM7TTP S806D--------€35.09
MASTER LOCK S806CBL7 Adjustable Cable Lockout, 7 ft. Length, Plastic Coating | CM7TTQ S806CBL7--------€33.91
RFQ
MASTER LOCK S806CBL8 Adjustable Cable Lockout, 8 ft. Length, Plastic Coating | CM7TTR S806CBL8--------€34.47
RFQ
MASTER LOCK S806CBL9 Adjustable Cable Lockout, 9 ft. Length, Plastic Coating | CM7TTT S806CBL9--------€35.03
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK S806CBL12 Adjustable Cable Lockout, 12 ft. Length, Plastic Coating
€36.71 /unit