MASTER LOCK S31KAS3BLU Lockout Padlock Keyed Alike Blue 3/16in. - Pack Of 3 | AE9TMZ 6MCX2

MASTER LOCK S31KAS3BLU Lockout Padlock Keyed Alike Blue 3/16in., 3PK

Item: AE9TMZ Model: S31KAS3BLUCross Ref: 6MCX2
7 In Stock

Ships within 2 days via

€95.83 /pkg. of 3
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lockout Padlock
Body Color Blue
Body Dimensions 1 3/8" x 1 7/8"
Body Height 1 7/8"
Body Length 1 7/8"
Body Material Plastic , Zenex Thermoplastic
Body Size Compact Body
Body Width 1 3/8"
Color Blue
Header Danger
Includes (2) Keys, Labels
Includes Label Padlock Label
Key Style Standard
Key Type Keyed Alike
Labeling Label Included
Language English, French, Spanish
Master Keyed No
Non-removable Key Yes
Number Of Keys 2
Number Of Pins 6
Number Of Tumbler Pins 6
Opening Type Key
Resistance Properties Corrosion Resistant
Shackle Dia. 0.188"
Shackle Height 1 1/2"
Shackle Length Standard
Shackle Material Stainless Steel
Shackle Type Open
Shackle Width 5/8"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)4.76
Ship length (cm)16.26
Ship width (cm)3.49
HS code8301106000
Country of OriginMX

Product Variants

ProductModelBody MaterialVertical Shackle ClearanceShackle MaterialKey TypeBody ColorShackle Dia.Pkg. Qty.Price
MASTER LOCK S31BLK Lockout Padlock Keyed Different Black 3/16 Inch Diameter | AE9TLB 6MCR5 S31BLK-1 1/2"----1€18.31
MASTER LOCK S31BLU Lockout Padlock Keyed Different Blue 3/16in. Diameter | AE9TLC 6MCR6 S31BLU-1 1/2"----1€18.31
MASTER LOCK S31GRN Lockout Padlock Keyed Different Green 3/16 Inch Diameter | AE9TLD 6MCR7 S31GRN-1 1/2"----1€18.31
MASTER LOCK S31ORJ Lockout Padlock Keyed Different Orange 3/16 Inch | AE9TLE 6MCR8 S31ORJ-1 1/2"----1€18.31
MASTER LOCK S31PRP Lockout Padlock Keyed Different Purple 3/16 Inch | AE9TLF 6MCR9 S31PRP-1 1/2"----1€18.31
MASTER LOCK S31RED Lockout Padlock Keyed Different Red 3/16 Inch Diameter | AE9TLG 6MCT0 S31RED-1 1/2"----1€25.20
MASTER LOCK S31TEAL Lockout Padlock Keyed Different Teal 3/16in. Diameter | AE9TLH 6MCT1 S31TEAL-1 1/2"----1€25.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK S31KAS3BLU Lockout Padlock Keyed Alike Blue 3/16in., 3PK
€95.83 /pack