MASTER LOCK S1010E410KABAS Lockout Pouch with Electrical Device Assortment and 2 Thermoplastic Padlocks, Red | CM7TWT

MASTER LOCK S1010E410KABAS Lockout Pouch with Electrical Device Assortment and 2 Thermoplastic Padlocks, Red

Item: CM7TWT Model: S1010E410KABASCross Ref: 780TE6
In Stock

Get it by Monday, Sep 29

€117.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Lockout Pouch
Carrying Case Type Pouch
Case Style Pouch
Color Red
Filled Yes
For Lockout Type Electrical
For Valve Handle Type Not Applicable
Included Lockout Types Circuit Breaker
Included Padlock Body Material Thermoplastic
Key Type Keyed Alike
Kit Type Basic Electrical Lockout Kit
Language English, French, Spanish
Legend Do Not Operate
Material Cloth
Number Of Components 11
Number Of Hasps Included 2
Number Of Lockouts Included 3
Number Of Padlocks Held 2
Number Of Padlocks Included 2
Number Of Tags Included 3
Padlock Body Material Thermoplastic
Padlock Key Type Keyed Alike Padlocks
Portable Yes

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)22.86
Ship length (cm)10.92
Ship width (cm)16.26
Country of OriginUS

Product Variants

ProductModelMPNPrice
MASTER LOCK S1010P410 Lockout Pouch with 1 Thermoplastic Padlock, 1 Steel Hasp and 3 Safety Tags | CM7TWQ S1010P410S1010P410€54.95
MASTER LOCK S1010EBAS Lockout Pouch with Electrical Device Assortment, Locks not Included, Red | CM7TWR S1010EBASS1010EBAS€83.81
MASTER LOCK S1010E410KA Lockout Pouch with Electrical Device Assortment and 2 Thermoplastic Padlocks, Red | CM7TWU S1010E410KAS1010E410KA€151.61
MASTER LOCK S1010E410KAFRC Portable Lockout Kit | CM7TWV S1010E410KAFRCS1010E410KAFRC€151.61
MASTER LOCK S1010E410KAPRE Lockout Pouch with Electrical Device Assortment and 3 Thermoplastic Padlocks | CM7TWW S1010E410KAPRES1010E410KAPRE€153.71
RFQ
MASTER LOCK S1010VE410KA Lockout Pouch with Valve and Electrical Device Assortment and 2 Thermoplastic Padlocks | CM7TWX S1010VE410KAS1010VE410KA€191.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK S1010E410KABAS Lockout Pouch with Electrical Device Assortment and 2 Thermoplastic Padlocks, Red
€117.68 /unit