MASTER COOL 2YAF4-2HTK9-3X275 Ducted Evaporative Cooler 4400 Cfm | AF3AUY 7AA58

MASTER COOL 2YAF4-2HTK9-3X275 Ducted Evaporative Cooler 4400 Cfm

Item: AF3AUY Model: 2YAF4-2HTK9-3X275Cross Ref: 7AA58
In Stock

Get it by Monday, Sep 29

€1,716.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ducted Evaporative Cooler
Air Flow Rate 4400 CFM
Color Cool Sand
Depth 45"
Discharge Side
Drive With
Drive Type Belt
Duct Opening Length 17 3/4"
Height 28"
Operating Weight 227 lbs.
Pad Thickness 8"
Pump Voltage 115V
Water Capacity 8 gal.
Width 42"

Shipping Info:

Ship weight (kg) 89.658
Ship height (cm)71.12
Ship length (cm)114.3
Ship width (cm)106.68
HS code8479891000
Country of OriginUS

Product Variants

ProductModelAir FlowAverage Coverage AreaWater CapacityDrive Package With MotorHpAir Flow RateColorOperating WeightPrice
MASTER COOL AD1C71 Ducted Evaporative Cooler 7000 Cfm 1 Hp | AA8RVT 19R758 AD1C717000 CFM2300 sq. ft.-Factory Installed1 hp---€2,932.48
MASTER COOL AD1C7112 Ducted Evaporative Cooler 7000 Cfm 1 Hp | AA8RVU 19R759 AD1C71127000 CFM2300 sq. ft.-Factory Installed1 hp---€3,085.96
MASTER COOL AD1C5112 Ducted Evaporative Cooler 5000 Cfm 3/4hp | AA8RVV 19R760 AD1C51125000 CFM1800 sq. ft.-Factory Installed----€2,701.10
MASTER COOL AD1C51 Ducted Evaporative Cooler 5000 Cfm 3/4hp | AA8RVW 19R761 AD1C515000 CFM1800 sq. ft.-Factory Installed----€2,527.24
MASTER COOL AS1C7112 Ducted Evaporative Cooler 7000 Cfm 1/5hp | AA8RVX 19R762 AS1C71127000 CFM2300 sq. ft.-Factory Installed1 hp---€3,085.96
MASTER COOL AS1C71 Ducted Evaporative Cooler 7000 Cfm 1/3hp | AA8RVY 19R763 AS1C717000 CFM2300 sq. ft.-Factory Installed1 hp---€2,932.48
MASTER COOL AS1C5112 Ducted Evaporative Cooler 5000 Cfm 3/4hp | AA8RVZ 19R764 AS1C51125000 CFM1800 sq. ft.-Factory Installed----€2,701.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER COOL 2YAF4-2HTK9-3X275 Ducted Evaporative Cooler 4400 Cfm
€1,716.52 /unit