MASTER CASTER 87001 Furniture Movers Round 3/8 Inch H - Pack Of 8 | AA8XXD 1APU7

MASTER CASTER 87001 Furniture Movers Round 3/8 Inch H, 8PK

Item: AA8XXD Model: 87001Cross Ref: 1APU7
7 In Stock

Ships within 2 days via

€15.29 /pkg. of 8
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Self-Stick Furniture Movers
Color Beige
Diameter 3/4"
For Use On Wood Floors, Carpeting, Linoleum, Ceramic Tiles
Height 3/8"
Material Polymer Plastic
Shape Round
Thickness 4/5"
Type Adhesive

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)6.86
Ship length (cm)23.37
Ship width (cm)15.24
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
MASTER CASTER 87002 Furniture Movers Circle 3/8in H - Pack Of 8 | AA8XXE 1APU8 87002870028€15.44
MASTER CASTER 87003 Furniture Movers Round 3/8 Inch H - Pack Of 4 | AA8XXF 1APU9 87003870034€15.44
MASTER CASTER 87004 Furniture Movers Triangle 3/8 Inch H - Pack Of 4 | AA8XXG 1APV1 87004870044€15.63
MASTER CASTER 87005 Furniture Movers Strips 3/8 Inch H - Pack Of 4 | AA8XXH 1APV2 87005870054€14.19
MASTER CASTER 87006 Furniture Movers Triangle 3/8 Inch H - Pack Of 4 | AA8XXJ 1APV3 87006870064€26.48
MASTER CASTER 87007 Furniture Movers Round 3/8 Inch H - Pack Of 4 | AA8XXK 1APV4 87007870074€42.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER CASTER 87001 Furniture Movers Round 3/8 Inch H, 8PK
€15.29 /pack