MASTER APPLIANCE PH-2200K-A1 Proheat Varitemp Heat Gun W/storage Case, 50-540 Deg C, 230v, Europlug | AJ8BQM

MASTER APPLIANCE PH-2200K-A1 Proheat Varitemp Heat Gun W/storage Case, 50-540 Deg C, 230v, Europlug

Item: AJ8BQM Model: PH-2200K-A1
In Stock

Get it by Monday, Sep 29

€279.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heat Gun
Air Velocity 1219 mpm
Air Volume 113-4531 LPM
Amps 6.2A
Cord Length 1.82m
Frequency 50 Hz
Motor Type Permanent Magnet
Nozzle Size 22.35 mm
Plug Type Europlug
Voltage 230V
Watts 1426 W

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • PH-2200 Heat Gun with storage case and all 5 attachments (Part No. 35309)

Product Variants

ProductModelVoltageAir VolumePlug TypeLcd DisplayMax. Temp.Min. Temp.AmpsWattsPrice
MASTER APPLIANCE PH-1100 Heat Gun 500 To 1000f 11a 16 Cfm | AD2XPL 3W771 PH-1100---No1000°F500°F--€126.54
MASTER APPLIANCE HG-301A Heat Gun 300 To 500f 12a 23 Cfm | AE2RAB 4Z714 HG-301A120V23 CFM----12A1400 W-
RFQ
MASTER APPLIANCE HG-751B Heat Gun 750 To 1000f 14.5a 23 Cfm | AE2RAD 4Z716 HG-751B120V23 CFM----14.5A1740 W-
RFQ
MASTER APPLIANCE HG-201A Heat Gun 200 To 300f 5a 23 Cfm | AE6DHL 5PYN3 HG-201A120V23 CFM----5A600 W-
RFQ
MASTER APPLIANCE HG-202A Heat Gun 200 To 300f 3a 23 Cfm | AE6DHN 5PYN5 HG-202A220V23 CFM----3A600 W-
RFQ
MASTER APPLIANCE HG-201A-MC Heat Gun 200 To 300f 5a 23 Cfm | AE6DHP 5PYN6 HG-201A-MC120V23 CFM----5A600 W-
RFQ
MASTER APPLIANCE HG-302A Heat Gun 300 To 500f 6a 23 Cfm | AE6DHQ 5PYN7 HG-302A220V23 CFM----6A1320 W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER APPLIANCE PH-2200K-A1 Proheat Varitemp Heat Gun W/storage Case, 50-540 Deg C, 230v, Europlug
€279.52 /unit