Flat Shipping
Flat Shipping at

MASTER APPLIANCE HG-501D-00-K Heat Gun, 1200 Deg. F | CH9KNQ

MASTER APPLIANCE HG-501D-00-K Heat Gun, 1200 Deg. F

Item: CH9KNQ Model: HG-501D-00-KCross Ref: 54XY08
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€312.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heat Gun
Air Velocity 3400 FPM
Air Volume 27 CFM
Amps 5A
Cord Length 6 ft.
Frequency 60 Hz
Height 10.1"
Length 9"
Nozzle Size 450 lbs.
Plug Type Three Prong
Power 600 W
Switch Type Rocker
Temp. Power Lift
Voltage 120V AC
Width 5 1/5"
Heat Control Switch None
Temp. Range 1200°F to 1200°F

Shipping Info:

Ship weight (kg) 9.4
Ship height (cm)25.72
Ship length (cm)22.86
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelMax. Temp.Min. Temp.Tool TypeTool WeightTemp. RangeSurface Temperature ControlLcd DisplayVoltagePrice
MASTER APPLIANCE HG-801D-01 Heat Gun, 1400 Deg. F, 120V, 20A Plug | CH9KNJ HG-801D-011400°F1400°FHeat Gun3.7 lbs.-NoNo-€271.92
MASTER APPLIANCE HG-201D-00-MC Heat Gun, 400 Deg. F, 5A | CH9KNK HG-201D-00-MC400°F400°FHeat Gun3.7 lbs.400°F to 400°FNoNo-€196.42
MASTER APPLIANCE HG-301D-00-MC Heat Gun, 800 Deg. F, 12A | CH9KNL HG-301D-00-MC800°F800°FHeat Gun3.7 lbs.800°F to 800°FNoNo-€186.03
MASTER APPLIANCE HG-501D-00-MC Heat Gun, 1200 Deg. F, 14.5A | CH9KNM HG-501D-00-MC1200°F1200°FHeat Gun3.7 lbs.-NoNo-€186.03
MASTER APPLIANCE HG-201D-00-K Heat Gun, 400 Deg. F | CH9KNN HG-201D-00-K400°F400°FHeat Gun Kit8 lbs.400°F to 400°FNoNo-€235.13
MASTER APPLIANCE HG-301D-00-K Heat Gun, 800 Deg. F | CH9KNP HG-301D-00-K-------120V AC€224.75
MASTER APPLIANCE HG-202D-02 Heat Gun, 400 Deg. F, 27 CFM | CH9KNR HG-202D-02400°F400°FHeat Gun3.7 lbs.400°F to 400°FNoNo-€196.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER APPLIANCE HG-501D-00-K Heat Gun, 1200 Deg. F
€312.90 /unit