MARTIN SPROCKET S614BS 1 Spur Gear, 6 Diametral Pitch, 2.333 Inch Pitch Dia., 1 Inch Bore, Bore To Size, Steel | AK2YTN

MARTIN SPROCKET S614BS 1 Spur Gear, 6 Diametral Pitch, 2.333 Inch Pitch Dia., 1 Inch Bore, Bore To Size, Steel

Item: AK2YTN Model: S614BS 1
7 In Stock

Ships within 2 days via

€228.03 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spur Gear
Hub Diameter 1.813"
Hub Type Type B
Pitch Diameter 2.333"
Type Bored to Size External Tooth

Shipping Info:

Ship weight (kg) 0.8235
Ship height (cm)6.05
Ship length (cm)6.78
Ship width (cm)6.78
Country of OriginUS

Product Variants

ProductModelPressure AngleFace WidthOutside Dia.Pitch Dia.MaterialDiametral PitchHub ProjectionBore TypePrice
MARTIN SPROCKET S615BS 1 1/4 Spur Gear, 6 DP, 14.5 Deg., 2.5 Inch Pitch Dia., 1.250 Inch Bore, Bored Size, Steel | AL2CQG S615BS 1 1/414.5°1 1/2"2.833"2 1/2"Cast Iron67/8"Bored To Size€256.10
MARTIN SPROCKET S616BS 1 1/8 Spur Gear, 6 DP, 2.667 Inch Pitch Dia., 1.125 Inch Bore, Bore To Size, Steel | AL3LQY S616BS 1 1/814.5°1 1/2"3"2.667"Cast Iron67/8"Bored To Size€284.86
MARTIN SPROCKET S611BS 1 Spur Gear, 6 DP, 11 Teeth, 2 Inch Pitch Dia., 1 Inch Bore, Bored Size, Steel | AL4MZE S611BS 114.5°1 1/2"2.333"2"Steel67/8"Bored To Size€200.44
MARTIN SPROCKET S612BS 1 Spur Gear, 6 DP, 14.5 Deg., 2 Inch Pitch Dia., 1 Inch Bore, Steel | AL4MZF S612BS 114.5°1 1/2"2.333"2"Steel67/8"Bored To Size€200.44
MARTIN SPROCKET S615BS 1 Spur Gear, 6 Diametral Pitch, 2.5 Inch Pitch Dia., 1 Inch Bore, Bore To Size, Steel | AL4MZG S615BS 114.5°1 1/2"2.833"2 1/2"Steel67/8"Bored To Size€256.10
MARTIN SPROCKET S615BS 1 1/8 Spur Gear, 6 DP, 2.5 Inch Pitch Dia., 1.125 Inch Bore, Bore To Size, Steel | AL4MZH S615BS 1 1/814.5°1 1/2"2.833"2 1/2"Cast Iron67/8"Bored To Size€256.10
MARTIN SPROCKET S615BS 1 3/16 Spur Gear, 6 DP, 2.5 Inch Pitch Dia., 1.188 Inch Bore, Bore To Size, Steel | AL4MZJ S615BS 1 3/1614.5°1 1/2"2.833"2 1/2"Cast Iron67/8"Bored To Size€256.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET S614BS 1 Spur Gear, 6 Diametral Pitch, 2.333 Inch Pitch Dia., 1 Inch Bore, Bore To Size, Steel
€228.03 /unit