MARTIN SPROCKET S2040 Spur Gear, 20 Diametral Pitch, 2 Inch Pitch Dia., Reborable, Steel

Item: AK2YGP Model: S2040
7 In Stock

Ships within 2 days via

€99.86 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spur Gear
Bore Diameter 3/8" to 1 1/16"
Hub Diameter 1.813"
Hub Type Type B
Type External Tooth Reborable

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)2.24
Ship length (cm)5.33
Ship width (cm)5.33
Country of OriginUS

Product Variants

ProductModelPressure AngleFace WidthOutside Dia.Hub ProjectionDiametral PitchMaterialPrice
MARTIN SPROCKET S20132 Spur Gear, 20 Diametral Pitch, 6.6 Inch Pitch Dia., Reborable, Steel | AJ9JMP S2013214.5°3/8"6.7"1/2"20Steel€231.64
MARTIN SPROCKET S2011 Spur Gear, 20 Diametral Pitch, 0.6 Inch Pitch Dia., Reborable, Steel | AK2YEQ S201114.5°3/8"0.7"3/8"20Steel€45.37
MARTIN SPROCKET S2012 Spur Gear, 20 Diametral Pitch, 0.6 Inch Pitch Dia., Reborable, Steel | AK2YET S201214.5°3/8"0.7"3/8"20Steel€45.37
MARTIN SPROCKET S2013 Spur Gear, 20 Diametral Pitch, 0.650 Inch Pitch Dia., Reborable, Steel | AK2YEW S201314.5°3/8"3/4"3/8"20Steel€50.36
MARTIN SPROCKET S2014 Spur Gear, 20 Diametral Pitch, 0.7 Inch Pitch Dia., Reborable, Steel | AK2YEZ S201414.5°3/8"4/5"3/8"20Steel€53.20
MARTIN SPROCKET S2015 Spur Gear, 20 Diametral Pitch, 0.750 Inch Pitch Dia., Reborable, Steel | AK2YFC S201514.5°3/8"0.85"3/8"20Steel€56.73
MARTIN SPROCKET S2016 Spur Gear, 20 Diametral Pitch, 0.8 Inch Pitch Dia., Reborable, Steel | AK2YFF S201614.5°3/8"0.9"3/8"20Steel€58.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET S2040 Spur Gear, 20 Diametral Pitch, 2 Inch Pitch Dia., Reborable, Steel
€99.86 /unit