MARTIN SPROCKET BLK1108MM Combination Wrench, Metric, 8mm, Industrial Black, Steel | BD2YKV

MARTIN SPROCKET BLK1108MM Combination Wrench, Metric, 8mm, Industrial Black, Steel

Item: BD2YKV Model: BLK1108MM
Limited Availability
€23.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Combination Wrench
Box End Thickness 6.4 mm
Box End Width 13.2 mm
Offset Angle 15°
Open End Thickness 4.8 mm
Open End Width 17.5 mm
Type Long Pattern
Wrench Opening 8 mm
Wrench Type Straight, Offset

Shipping Info:

Ship weight (kg) 0.045
Country of OriginUS

Product Variants

ProductModelMaterialHead AngleHandle TypePrice
MARTIN SPROCKET BLK1134MM Combination Wrench, Metric, 34mm, Industrial Black, Steel | BC9CEW BLK1134MMSteel15°Flat€108.90
RFQ
MARTIN SPROCKET BLK1114MM Combination Wrench, Metric, 14mm, Industrial Black, Steel | BC9DWY BLK1114MMSteel15°Flat€29.70
MARTIN SPROCKET BLK1128MM Combination Wrench, Metric, 28mm, Industrial Black, Steel | BC9EPW BLK1128MMSteel15°Flat€87.12
RFQ
MARTIN SPROCKET BLK1116MM Combination Wrench, Metric, 16mm, Industrial Black, Steel | BC9FLN BLK1116MMSteel15°Flat€33.66
RFQ
MARTIN SPROCKET BLK1141MM Combination Wrench, Metric, 41mm, Industrial Black, Steel | BC9FLP BLK1141MMSteel15°Flat€158.40
RFQ
MARTIN SPROCKET BLK1155MM Combination Wrench, Metric, 55mm, Industrial Black, Steel | BC9GAF BLK1155MM-15°-€412.50
MARTIN SPROCKET BLK1109MM Combination Wrench, Metric, 9mm, Industrial Black, Steel | BC9HFU BLK1109MMSteel15°Flat€25.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET BLK1108MM Combination Wrench, Metric, 8mm, Industrial Black, Steel
€23.76 /unit