MARTIN SPROCKET 7 C 102 R Sheave, MST Bushing, 10.6 Inch Outside Dia., 7 Groove, 10.2 Inch Pitch Dia., Cast Iron | BA6TNB

MARTIN SPROCKET 7 C 102 R Sheave, MST Bushing, 10.6 Inch Outside Dia., 7 Groove, 10.2 Inch Pitch Dia., Cast Iron

Item: BA6TNB Model: 7 C 102 R
In Stock

Get it by Monday, Sep 29

€1,525.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheave

Shipping Info:

Ship weight (kg) 34.2
Ship height (cm)18.42
Ship length (cm)26.92
Ship width (cm)26.92
Country of OriginUS

Product Variants

ProductModelOutside Dia.Pitch Dia.Face WidthMaterialPrice
MARTIN SPROCKET 7 C 110 R Sheave, MST Bushing, 11.4 Inch Outside Dia., 7 Groove, 11 Inch Pitch Dia., Cast Iron | BA2VMB 7 C 110 R11 2/5"11"7 1/4"Cast Iron€1,647.77
MARTIN SPROCKET 7 C 98 R Sheave, MST Bushing, 10.2 Inch Outside Dia., 7 Groove, 9.8 Inch Pitch Dia., Cast Iron | BA2ZAW 7 C 98 R10 1/5"9 4/5"7 1/4"Cast Iron€1,478.95
MARTIN SPROCKET 7 C 90 R Sheave, MST Bushing, 9.4 Inch Outside Dia., 7 Groove, 9 Inch Pitch Dia., Cast Iron | BA3GTY 7 C 90 R9 2/5"9"7 1/4"Cast Iron€1,432.90
MARTIN SPROCKET 7 C 94 R Sheave, MST Bushing, 9.8 Inch Outside Dia., 7 Groove, 9.4 Inch Pitch Dia., Cast Iron | BA3LBH 7 C 94 R9 4/5"9 2/5"7 1/4"Cast Iron€1,463.62
MARTIN SPROCKET 7 C 240 S Sheave, MST Bushing, 24.4 Inch Outside Dia., 7 Groove, 24 Inch Pitch Dia., Cast Iron | BA3QDY 7 C 240 S-24"7 1/4"Cast Iron€3,136.63
MARTIN SPROCKET 7 C 500 S Sheave, MST Bushing, 50.4 Inch Outside Dia., 7 Groove, 50 Inch Pitch Dia., Cast Iron | BA3XUL 7 C 500 S-50"7 1/4"Cast Iron€10,190.51
MARTIN SPROCKET 7 C 70 Q Sheave, MST Bushing, 7.4 Inch Outside Dia., 7 Groove, 7 Inch Pitch Dia., Cast Iron | BA3YQA 7 C 70 Q7 2/5"7"7 1/4"Cast Iron€975.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 7 C 102 R Sheave, MST Bushing, 10.6 Inch Outside Dia., 7 Groove, 10.2 Inch Pitch Dia., Cast Iron
€1,525.01 /unit