MARTIN SPROCKET 60BS43 1 3/8 Roller Chain Sprocket, Bore To Size, 1.375 Inch Bore, 10.697 Inch Outside Dia. Steel

Item: AJ9JVU Model: 60BS43 1 3/8
In Stock

Get it by Monday, Sep 29

€172.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Roller Chain Sprocket
Bore Type Finished Bore
Chain Number 60
Chain Pitch 3/4"
Construction Welded
Finished Bore Size 1 3/8"
For Chain Number 60
For Chain Pitch 3/4"
Hub Configuration B
Hub Outside Dia. 4 1/4"
Individually Packaged No
Keyway Size 5/16" x 5/32"
Length Through Bore 1 1/4"
Material Steel
Number Of Chain Rows 1
Number Of Teeth 43
Outside Dia. 10.697"
Pitch Dia. 10.2746"
Set Screw Location (1) Over Keyway And (1) At 90°
Set Screw Size 5/16"-18
Set Screw Thread Type Coarse
Single Strand Tooth Thickness 0.459"
Storage Dimension Height 1 1/4"
Storage Dimension Length 10.697"
Storage Dimension Width 10.697"
Weight 12.4 lbs.
Chain Size #60
Number Of Teeth 43
Outside Diameter 10.697"
Pitch Diameter 10.2746"
Screw Size 5/16"-18 x 5/16"
Type Type B Bored to Size Single Strand Welded

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)3.18
Ship length (cm)27.18
Ship width (cm)27.18
Country of OriginUS

Product Variants

ProductModelLength Through BoreBore SizePitchSet Screw SizePrice
MARTIN SPROCKET 60BS9 3/4 Roller Chain Sprocket, Bore To Size, 0.750 Inch Bore, 2.511 Inch Outside Dia. Steel | AJ8XEK 60BS9 3/41 1/4"3/4"3/4"-€43.30
MARTIN SPROCKET 60BS9 1 Roller Chain Sprocket, Bore To Size, 1 Inch Bore, 2.511 Inch Outside Dia. Steel | AJ8XEM 60BS9 11 1/4"1"3/4"-€43.30
MARTIN SPROCKET 60BS10 3/4 Roller Chain Sprocket, Bore To Size, 0.750 Inch Bore, 2.758 Inch Outside Dia. Steel | AJ8XEN 60BS10 3/41 1/4"3/4"3/4"-€45.21
MARTIN SPROCKET 60BS10 7/8 Roller Chain Sprocket, Bore To Size, 0.875 Inch Bore, 2.758 Inch Outside Dia. Steel | AJ8XEP 60BS10 7/81 1/4"7/8"3/4"-€45.21
MARTIN SPROCKET 60BS10 1 Roller Chain Sprocket, Bore To Size, 1 Inch Bore, 2.758 Inch Outside Dia. Steel | AJ8XER 60BS10 11 1/4"1"3/4"-€45.21
MARTIN SPROCKET 60BS10 1 1/8 Roller Chain Sprocket, Bore To Size, 1.125 Inch Bore, 2.758 Inch Outside Dia. Steel | AJ8XET 60BS10 1 1/81 1/4"-3/4"-€45.21
MARTIN SPROCKET 60BS10 1 3/16 Roller Chain Sprocket, Bore To Size, 1.188 Inch Bore, 2.758 Inch Outside Dia. Steel | AJ8XEU 60BS10 1 3/161 1/4"-3/4"-€45.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 60BS43 1 3/8 Roller Chain Sprocket, Bore To Size, 1.375 Inch Bore, 10.697 Inch Outside Dia. Steel
€172.71 /unit