MARTIN SPROCKET 6 C 90 F Sheave, QD Bushing, 9.4 Inch Outside Dia., 6 Groove, 9 Inch Pitch Dia., Cast Iron

Item: AK4WQK Model: 6 C 90 F
In Stock

Get it by Monday, Sep 29

€677.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheave
Bore Diameter 1" to 4"
Bore Type QD Bushed
Bushing Type F
Face Width 6 3/8"
Outside Diameter 9 2/5"
Suitable For Use With C Cross Section V Belts
Type Solid Type A-1

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)16.21
Ship length (cm)23.88
Ship width (cm)23.88
Country of OriginUS

Product Variants

ProductModelOutside Dia.LengthMaterialColorPrice
MARTIN SPROCKET 6 C 70 SF Sheave, QD Bushing, 7.4 Inch Outside Dia., 6 Groove, 7 Inch Pitch Dia., Cast Iron | AK4WPN 6 C 70 SF7 2/5"6.38"Cast Iron-€567.92
MARTIN SPROCKET 6 C 75 SF Sheave, QD Bushing, 7.9 Inch Outside Dia., 6 Groove, 7.5 Inch Pitch Dia., Cast Iron | AK4WPV 6 C 75 SF7.9"6.38"Cast IronGray€604.58
MARTIN SPROCKET 6 C 80 E Sheave, QD Bushing, 8.4 Inch Outside Dia., 6 Groove, 8 Inch Pitch Dia., Cast Iron | AK4WQA 6 C 80 E8 2/5"6.38"Cast Iron-€654.04
MARTIN SPROCKET 6 C 85 E Sheave, QD Bushing, 8.9 Inch Outside Dia., 6 Groove, 8.5 Inch Pitch Dia., Cast Iron | AK4WQE 6 C 85 E8.9"6.38"Cast IronGray€659.51
MARTIN SPROCKET 6 C 95 F Sheave, QD Bushing, 9.9 Inch Outside Dia., 6 Groove, 9.5 Inch Pitch Dia., Cast Iron | AK4WQP 6 C 95 F9.9"6.38"Cast Iron-€723.65
MARTIN SPROCKET 6 C 100 F Sheave, QD Bushing, 10.4 Inch Outside Dia., 6 Groove, 10 Inch Pitch Dia., Cast Iron | AK4WQU 6 C 100 F10 2/5"6.38"Cast IronGray€751.13
MARTIN SPROCKET 6 C 105 F Sheave, QD Bushing, 10.9 Inch Outside Dia., 6 Groove, 10.5 Inch Pitch Dia., Cast Iron | AK4WQX 6 C 105 F10.9"6.38"Cast Iron-€783.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 6 C 90 F Sheave, QD Bushing, 9.4 Inch Outside Dia., 6 Groove, 9 Inch Pitch Dia., Cast Iron
€677.85 /unit