MARTIN SPROCKET 50BS22 1 1/2 Roller Chain Sprocket, Bore To Size, 1.5 Inch Bore, 4.722 Inch Outside Dia. Steel | AJ8WZJ

MARTIN SPROCKET 50BS22 1 1/2 Roller Chain Sprocket, Bore To Size, 1.5 Inch Bore, 4.722 Inch Outside Dia. Steel

Item: AJ8WZJ Model: 50BS22 1 1/2
7 In Stock

Ships within 2 days via

€102.75 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Roller Chain Sprocket
Bore Type Finished Bore
Chain Number 50
Chain Pitch 5/8"
Construction Solid
Finished Bore Size 1 1/2"
For Chain Number 50
For Chain Pitch 5/8"
Hub Configuration B
Hub Outside Dia. 3"
Individually Packaged Yes
Keyway Size 3/8" x 3/16"
Length Through Bore 1"
Material Steel
Number Of Chain Rows 1
Number Of Teeth 22
Outside Dia. 4.722"
Pitch Dia. 4.3917"
Set Screw Size 3/8"-16
Set Screw Thread Type Coarse
Single Strand Tooth Thickness 0.343"
Storage Dimension Height 1.13"
Storage Dimension Length 5 1/4"
Storage Dimension Width 5 1/4"
Chain Size #50
Screw Size 3/8"-16 x 3/8"
Type Bored to Size Type BS

Shipping Info:

Ship weight (kg) 0.9135
Ship height (cm)2.87
Ship length (cm)11.99
Ship width (cm)11.99
Country of OriginUS

Product Variants

ProductModelOutside Dia.Length Through BoreBore SizePitchSet Screw SizePrice
MARTIN SPROCKET 50BS9 5/8 Roller Chain Sprocket, Bore To Size, 0.625 Inch Bore, 2.092 Inch Outside Dia. Steel | AJ8WPZ 50BS9 5/8-1"5/8"5/8"-€40.29
MARTIN SPROCKET 50BS9 3/4 Roller Chain Sprocket, Bore To Size, 0.750 Inch Bore, 2.092 Inch Outside Dia. Steel | AJ8WQB 50BS9 3/4-1"3/4"5/8"-€40.29
MARTIN SPROCKET 50BS10 5/8 Roller Chain Sprocket, Bore To Size, 0.625 Inch Bore, 2.299 Inch Outside Dia. Steel | AJ8WQC 50BS10 5/8-1"5/8"5/8"-€43.30
MARTIN SPROCKET 50BS10 3/4 Roller Chain Sprocket, Bore To Size, 0.750 Inch Bore, 2.299 Inch Outside Dia. Steel | AJ8WQF 50BS10 3/4-1"3/4"5/8"-€43.30
MARTIN SPROCKET 50BS10 7/8 Roller Chain Sprocket, Bore To Size, 0.875 Inch Bore, 2.299 Inch Outside Dia. Steel | AJ8WQG 50BS10 7/8-1"7/8"5/8"-€43.30
MARTIN SPROCKET 50BS10 1 Roller Chain Sprocket, Bore To Size, 1 Inch Bore, 2.299 Inch Outside Dia. Steel | AJ8WQH 50BS10 1-1"1"5/8"-€43.30
MARTIN SPROCKET 50BS11 5/8 Roller Chain Sprocket, Bore To Size, 0.625 Inch Bore, 2.504 Inch Outside Dia. Steel | AJ8WQJ 50BS11 5/8-1"5/8"5/8"-€45.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 50BS22 1 1/2 Roller Chain Sprocket, Bore To Size, 1.5 Inch Bore, 4.722 Inch Outside Dia. Steel
€102.75 /unit