MARTIN SPROCKET 40BS22 1 3/8 Roller Chain Sprocket, Bore To Size, 1.375 Inch Bore, 3.778 Inch Outside Dia. Steel | AJ8WEF

MARTIN SPROCKET 40BS22 1 3/8 Roller Chain Sprocket, Bore To Size, 1.375 Inch Bore, 3.778 Inch Outside Dia. Steel

Item: AJ8WEF Model: 40BS22 1 3/8
7 In Stock

Ships within 2 days via

€74.28 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Roller Chain Sprocket
Bore Type Finished Bore
Chain Number 40
Chain Pitch 1/2"
Construction Solid
Finished Bore Size 1 3/8"
For Chain Number 40
For Chain Pitch 1/2"
Hub Configuration B
Hub Outside Dia. 2 7/8"
Individually Packaged Yes
Keyway Size 5/16" x 5/32"
Length Through Bore 1"
Material Steel
Number Of Chain Rows 1
Number Of Teeth 22
Outside Dia. 3.778"
Pitch Dia. 3.5133"
Set Screw Location (1) Over Keyway And (1) At 90°
Set Screw Size 5/16"-18
Set Screw Thread Type Coarse
Single Strand Tooth Thickness 0.284"
Storage Dimension Height 1.06"
Storage Dimension Length 4 5/16"
Storage Dimension Width 4 5/16"
Chain Size #40
Pitch Diameter 3.5133"
Screw Size 5/16"-18 x 5/16"
Type Type B Bored to Size Single Strand Solid

Shipping Info:

Ship weight (kg) 0.711
Ship height (cm)2.69
Ship length (cm)9.6
Ship width (cm)9.6
Country of OriginUS

Product Variants

ProductModelLength Through BoreBore SizePitchSet Screw SizePrice
MARTIN SPROCKET 40BS9 1/2 Roller Chain Sprocket, 40 Chain No., 0.5 Inch Bore, 1.674 Inch Outside Dia. Steel | AJ8VXW 40BS9 1/27/8"1/2"1/2"-€29.34
MARTIN SPROCKET 40BS9 5/8 Roller Chain Sprocket, 40 Chain No., 0.625 Inch Bore, 1.674 Inch Outside Dia. Steel | AJ8VXY 40BS9 5/87/8"5/8"1/2"-€29.34
MARTIN SPROCKET 40BS10 1/2 Roller Chain Sprocket, 40 Chain No., 0.5 Inch Bore, 1.839 Inch Outside Dia. Steel | AJ8VXZ 40BS10 1/27/8"1/2"1/2"-€30.43
MARTIN SPROCKET 40BS10 5/8 Roller Chain Sprocket, 40 Chain No., 0.625 Inch Bore, 1.839 Inch Outside Dia. Steel | AJ8VYA 40BS10 5/87/8"5/8"1/2"-€30.43
MARTIN SPROCKET 40BS10 3/4 Roller Chain Sprocket, 40 Chain No., 0.750 Inch Bore, 1.839 Inch Outside Dia. Steel | AJ8VYB 40BS10 3/47/8"3/4"1/2"-€30.43
MARTIN SPROCKET 40BS11 1/2 Roller Chain Sprocket, 40 Chain No., 0.5 Inch Bore, 2.003 Inch Outside Dia. Steel | AJ8VYC 40BS11 1/27/8"1/2"1/2"-€31.80
MARTIN SPROCKET 40BS11 5/8 Roller Chain Sprocket, 40 Chain No., 0.625 Inch Bore, 2.003 Inch Outside Dia. Steel | AJ8VYD 40BS11 5/87/8"5/8"1/2"-€31.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 40BS22 1 3/8 Roller Chain Sprocket, Bore To Size, 1.375 Inch Bore, 3.778 Inch Outside Dia. Steel
€74.28 /unit