MARTIN SPROCKET 3 C 98 Q Sheave, 3.250 Inch Face Width, 10.2 Inch Outside Dia., 9.8 Inch Pitch Dia., Cast Iron | BA3HWV

MARTIN SPROCKET 3 C 98 Q Sheave, 3.250 Inch Face Width, 10.2 Inch Outside Dia., 9.8 Inch Pitch Dia., Cast Iron

Item: BA3HWV Model: 3 C 98 Q
In Stock

Get it by Monday, Sep 29

€811.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheave

Shipping Info:

Ship weight (kg) 11.205
Ship height (cm)8.26
Ship length (cm)25.91
Ship width (cm)25.91
Country of OriginUS

Product Variants

ProductModelOutside Dia.MaterialPitch Dia.Face WidthPrice
MARTIN SPROCKET 3 C 100 R Sheave, 3.250 Inch Face Width, 10.4 Inch Outside Dia., 10 Inch Pitch Dia., Cast Iron | AN7ZVH 3 C 100 R10 2/5"Cast Iron10"3 1/4"€726.72
MARTIN SPROCKET 3 C 106 Q Sheave, 3.250 Inch Face Width, 11 Inch Outside Dia., 10.6 Inch Pitch Dia., Cast Iron | AN7ZVJ 3 C 106 Q11"Cast Iron10 3/5"3 1/4"€872.83
MARTIN SPROCKET 3 C 106 R Sheave, 3.250 Inch Face Width, 11 Inch Outside Dia., 10.6 Inch Pitch Dia., Cast Iron | AN7ZVK 3 C 106 R11"Cast Iron10 3/5"3 1/4"€742.08
MARTIN SPROCKET 3 C 110 R Sheave, MST Bushing, 11.4 Inch Outside Dia., 3 Groove, 11 Inch Pitch Dia., Cast Iron | AN7ZVL 3 C 110 R11 2/5"Cast Iron11"3 1/4"€757.41
MARTIN SPROCKET 3 C 114 Q Sheave, MST Bushing, 11.8 Inch Outside Dia., 3 Groove, 11.4 Inch Pitch Dia., Cast Iron | AN7ZVM 3 C 114 Q11 4/5"Cast Iron11 2/5"3 1/4"€788.10
MARTIN SPROCKET 3 C 120 Q Sheave, 3.250 Inch Face Width, 12.4 Inch Outside Dia., 12 Inch Pitch Dia., Cast Iron | AN7ZVN 3 C 120 Q12 2/5"Cast Iron12"3 1/4"€934.21
MARTIN SPROCKET 3 C 120 R Sheave, 3.250 Inch Face Width, 12.4 Inch Outside Dia., 12 Inch Pitch Dia., Cast Iron | AN7ZVP 3 C 120 R12 2/5"Cast Iron12"3 1/4"€818.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 3 C 98 Q Sheave, 3.250 Inch Face Width, 10.2 Inch Outside Dia., 9.8 Inch Pitch Dia., Cast Iron
€811.43 /unit