MARTIN SPROCKET 3 C 80 E Sheave, QD Bushing, 8.4 Inch Outside Dia., 3 Groove, 8 Inch Pitch Dia., Cast Iron | AK4WDA

MARTIN SPROCKET 3 C 80 E Sheave, QD Bushing, 8.4 Inch Outside Dia., 3 Groove, 8 Inch Pitch Dia., Cast Iron

Item: AK4WDA Model: 3 C 80 E
In Stock

Get it by Monday, Sep 29

€346.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheave
Bore Diameter 7/8" to 8 7/8"
Bore Type QD Bushed
Bushing Type E
Face Width 3 3/8"
Outside Diameter 8 2/5"
Suitable For Use With C Cross Section V Belts
Type Solid Type B-1

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)8.89
Ship length (cm)21.34
Ship width (cm)21.34
Country of OriginUS

Product Variants

ProductModelOutside Dia.LengthMaterialColorPrice
MARTIN SPROCKET 3 C 70 SF Sheave, QD Bushing, 7.4 Inch Outside Dia., 3 Groove, 7 Inch Pitch Dia., Cast Iron | AK4WCQ 3 C 70 SF7 2/5"3.38"Cast Iron-€324.31
MARTIN SPROCKET 3 C 75 SF Sheave, QD Bushing, 7.9 Inch Outside Dia., 3 Groove, 7.5 Inch Pitch Dia., Cast Iron | AK4WCW 3 C 75 SF7.9"3.38"Cast Iron-€335.41
MARTIN SPROCKET 3 C 85 E Sheave, QD Bushing, 8.9 Inch Outside Dia., 3 Groove, 8.5 Inch Pitch Dia., Cast Iron | AK4WDE 3 C 85 E8.9"8.9"Cast IronGray€390.94
MARTIN SPROCKET 3 C 90 E Sheave, QD Bushing, 9.4 Inch Outside Dia., 3 Groove, 9 Inch Pitch Dia., Cast Iron | AK4WDK 3 C 90 E9 2/5"3 1/2"Cast Iron-€417.60
MARTIN SPROCKET 3 C 95 E Sheave, QD Bushing, 9.9 Inch Outside Dia., 3 Groove, 9.5 Inch Pitch Dia., Cast Iron | AK4WDP 3 C 95 E9.9"3 1/2"Cast Iron-€444.27
MARTIN SPROCKET 3 C 100 E Sheave, QD Bushing, 10.4 Inch Outside Dia., 3 Groove, 10 Inch Pitch Dia., Cast Iron | AK4WDV 3 C 100 E10 2/5"3 1/2"Cast Iron-€488.69
MARTIN SPROCKET 3 C 105 E Sheave, QD Bushing, 10.9 Inch Outside Dia., 3 Groove, 10.5 Inch Pitch Dia., Cast Iron | AK4WDZ 3 C 105 E10.9"3 1/2"Cast Iron-€510.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 3 C 80 E Sheave, QD Bushing, 8.4 Inch Outside Dia., 3 Groove, 8 Inch Pitch Dia., Cast Iron
€346.51 /unit