MARTIN SPROCKET 2 3V 412 TB Sheave, TB Bushing, 4.120 Inch Outside Dia., 2 Groove, 4.7 Inch Pitch Dia., Steel

Item: AK4YQK Model: 2 3V 412 TB
In Stock

Get it by Monday, Sep 29

€94.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheave
Bore Diameter 1/2" to 1 1/2"
Bore Type TB Bushed
Bushing Type 1610
Face Width 1 3/32"
Outside Diameter 4 3/25"
Pitch Diameter 4.07"
Suitable For Use With 3V Cross Section V Belts
Type Solid Type A-1

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)2.77
Ship length (cm)10.46
Ship width (cm)10.46
Country of OriginUS

Product Variants

ProductModelOutside Dia.MaterialLengthFace WidthColorPrice
MARTIN SPROCKET 2 3V 265 TB Sheave, TB Bushing, 2.650 Inch Outside Dia., 2 Groove, 2.6 Inch Pitch Dia., Steel | AK4YPX 2 3V 265 TB2.65"Steel1.09"--€76.10
MARTIN SPROCKET 2 3V 280 TB Sheave, TB Bushing, 2.8 Inch Outside Dia., 2 Groove, 2.75 Inch Pitch Dia., Steel | AK4YPZ 2 3V 280 TB2 4/5"Steel1.09"--€78.48
MARTIN SPROCKET 2 3V 300 TB Sheave, TB Bushing, 3 Inch Outside Dia., 2 Groove, 2.95 Inch Pitch Dia., Steel | AK4YQB 2 3V 300 TB3"Steel1.09"--€78.95
MARTIN SPROCKET 2 3V 315 TB Sheave, TB Bushing, 3.150 Inch Outside Dia., 2 Groove, 3.1 Inch Pitch Dia., Cast Iron | AK4YQD 2 3V 315 TB3.15"Cast Iron1.09"--€81.77
MARTIN SPROCKET 2 3V 335 TB Sheave, TB Bushing, 3.350 Inch Outside Dia., 2 Groove, 3.3 Inch Pitch Dia., Steel | AK4YQF 2 3V 335 TB3.35"Steel1.09"--€83.20
MARTIN SPROCKET 2 3V 365 TB Sheave, TB Bushing, 3.650 Inch Outside Dia., 2 Groove, 3.6 Inch Pitch Dia., Steel | AK4YQH 2 3V 365 TB3.65"Steel1.09"--€86.05
MARTIN SPROCKET 2 3V 450 TB Sheave, TB Bushing, 4.5 Inch Outside Dia., 2 Groove, 4.45 Inch Pitch Dia., Steel | AK4YQM 2 3V 450 TB4 1/2"Steel1.09"1.094"-€104.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2 3V 412 TB Sheave, TB Bushing, 4.120 Inch Outside Dia., 2 Groove, 4.7 Inch Pitch Dia., Steel
€94.55 /unit