MARTIN SPROCKET 140A11 Sprocket, 140 Chain, 11 Teeth, 6.212 Inch Pitch Dia., 7.010 Inch O.D., Steel | AJ8TNN

MARTIN SPROCKET 140A11 Sprocket, 140 Chain, 11 Teeth, 6.212 Inch Pitch Dia., 7.010 Inch O.D., Steel

Item: AJ8TNN Model: 140A11
7 In Stock

Ships within 2 days via

€221.05 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Roller Chain Sprocket
Bore Type Finished Bore
Chain Number 140
Chain Pitch 1 3/4"
Construction Solid
Finished Bore Size 1 1/2"
For Chain Number 140
For Chain Pitch 1 3/4"
Hub Configuration A
Individually Packaged No
Length Through Bore 7/8"
Material Steel
Min. Bore Size 1 1/2"
Number Of Chain Rows 1
Number Of Teeth 11
Outside Dia. 7.01"
Pitch Dia. 6.2116"
Single Strand Tooth Thickness 0.924"
Storage Dimension Height 0.924"
Storage Dimension Length 7.01"
Storage Dimension Width 7.01"
Weight 6.48 lbs.
Bore Diameter 1.5" to 4.18"
Chain Size #140
Length Through Bore 0.924"
Outside Diameter 7.01"
Pitch Diameter 6.2116"
Type Type A Single Strand Solid Reboreable

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.34
Ship length (cm)17.81
Ship width (cm)17.81
Country of OriginUS

Product Variants

ProductModelPitchPrice
MARTIN SPROCKET 140A12 Sprocket, 140 Chain, 12 Teeth, 6.762 Inch Pitch Dia., 7.581 Inch O.D., Steel | AJ8TNQ 140A121 3/4"€235.17
MARTIN SPROCKET 140A13 Roller Chain Sprocket, 140 Chain, Stock Bore, 13 Teeth, 7.313 Inch Pitch Dia., Steel | AJ8TNT 140A131 3/4"€254.50
MARTIN SPROCKET 140A14 Roller Chain Sprocket, 140 Chain, Stock Bore, 14 Teeth, 7.864 Inch Pitch Dia., Steel | AJ8TNV 140A141 3/4"€275.76
MARTIN SPROCKET 140A15 Sprocket, 140 Chain, 15 Teeth, 8.417 Inch Pitch Dia., 9.283 Inch O.D., Steel | AJ8TNX 140A151 3/4"€295.10
MARTIN SPROCKET 140A16 Roller Chain Sprocket, 140 Chain, Stock Bore, 16 Teeth, 8.970 Inch Pitch Dia., Steel | AJ8TPB 140A161 3/4"€270.07
MARTIN SPROCKET 140A17 Roller Chain Sprocket, 140 Chain, Stock Bore, 17 Teeth, 9.524 Inch Pitch Dia., Steel | AJ8TPD 140A171 3/4"€288.97
MARTIN SPROCKET 140A18 Roller Chain Sprocket, 140 Chain, Stock Bore, 18 Teeth, 10.078 Inch Pitch Dia., Steel | AJ8TPF 140A181 3/4"€307.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 140A11 Sprocket, 140 Chain, 11 Teeth, 6.212 Inch Pitch Dia., 7.010 Inch O.D., Steel
€221.05 /unit