Flat Shipping
Flat Shipping at

MARSHALLTOWN SW100H Power Screed Head Honda 4 Stroke 3.5hp | AB6XRM 22P306

MARSHALLTOWN SW100H Power Screed Head Honda 4 Stroke 3.5hp

Item: AB6XRM Model: SW100HCross Ref: 22P306
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Power Screed Head
Blade Type Board
Engine Honda 4 Stroke
Hp 1 3/5 hp , 3 1/2 hp , 3.5 hp
Includes Head Unit With Tachometer/Hour Meter
Number Of Mounting Holes 2
Overall Height 30 1/2"
Power Source Gas Powered

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)5.33
Ship length (cm)80.01
Ship width (cm)83.31
HS code8430610000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARSHALLTOWN SW100H Power Screed Head Honda 4 Stroke 3.5hp