MARSHALLTOWN M6094 Power Trowel Combination Blade 18 x 8 In | AD3TWX 40P240

MARSHALLTOWN M6094 Power Trowel Combination Blade 18 x 8 In

Item: AD3TWX Model: M6094Cross Ref: 40P240
7 In Stock

Ships within 2 days via

€53.61 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Power Trowel Combination Blade
Blade Length 8"
Blade Material Carbon Steel
Blade Type Combination Blade
Blade Width 18"
For Use With Power Trowel Machines 10760, 10917, 10918, 10920
Compatible With Mfr. Model No. 10760, 10917, 10918, 10920

Shipping Info:

Ship weight (kg) 1.998
Ship height (cm)3.81
Ship length (cm)45.72
Ship width (cm)21.59
HS code7326908588
Country of OriginUS

Product Variants

ProductModelBlade WidthBlade LengthPrice
MARSHALLTOWN M6092 Power Trowel Combination Blade 14 x 8 In | AD3TWW 40P239 M609214"8"€43.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARSHALLTOWN M6094 Power Trowel Combination Blade 18 x 8 In
€53.61 /unit