MARSHALLTOWN 300DDNP Concrete Mixer, 3 Cu Ft Size, Steel | CT2GLT 54WK41

MARSHALLTOWN 300DDNP Concrete Mixer, 3 Cu Ft Size, Steel

Item: CT2GLT Model: 300DDNPCross Ref: 54WK41
In Stock

Get it by Monday, Sep 29

€2,213.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Concrete Mixer
Drum Dia. 24"
Drum Gauge 10 ga.
Drum Material Steel
Drum Opening 15 1/4"
Features Convenient Drum Lock Secures The Drum In One Of Five Positions, Dual Mixing System, Heavy Duty Worm Drive Gearbox, Quiet, Tubular Steel Frame With Maintenance Free Bearing, Well Balanced Tilt Handle
Frame Steel Tubing
Frame Material Steel
Handles Telescoping
Locking System Drum Lock
Material Steel
Mixing Volume 0 gal. to 23.5 gal.
Net Weight 170 lbs.
Overall Height 50"
Overall Length 31 1/2"
Overall Width 35 1/2"
Rotation Speed At Load 0-21 RPM
Size 3 cu. ft.

Shipping Info:

Ship weight (kg) 116.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrum CapacityWheel DiameterPrice
MARSHALLTOWN 300DD-PLTK Concrete Mixer, 3 Cu Ft Size, 1/2 Hp Hp, 115V, Polyethylene | CT2GLP 54WK43 300DD-PLTK3 cu. ft.10"€2,917.53
MARSHALLTOWN 300DD-PL Concrete Mixer, 3 Cu Ft Size, 1/2 Hp Hp, 115V, Polyethylene, Concrete Mixer | CT2GLQ 54WK42 300DD-PL3 cu. ft.-€2,724.62
MARSHALLTOWN 300DDTK Concrete Mixer, 3 Cu Ft Size, 1/2 Hp Hp, 115V, Steel, Concrete Mixer | CT2GLR 54WK44 300DDTK3 cu. ft.10"€2,967.78
MARSHALLTOWN 300DD Concrete Mixer, 3 Cu Ft Size, 1/2 Hp Hp, 115V, Steel | CT2GLU 54WK40 300DD3 cu. ft.-€4,007.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARSHALLTOWN 300DDNP Concrete Mixer, 3 Cu Ft Size, Steel
€2,213.23 /unit