MARSHALLTOWN 300DD-PL Concrete Mixer, 3 Cu Ft Size, 1/2 Hp Hp, 115V, Polyethylene, Concrete Mixer | CT2GLQ 54WK42

MARSHALLTOWN 300DD-PL Concrete Mixer, 3 Cu Ft Size, 1/2 Hp Hp, 115V, Polyethylene, Concrete Mixer

Item: CT2GLQ Model: 300DD-PLCross Ref: 54WK42
In Stock

Get it by Monday, Sep 29

€2,724.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Concrete Mixer
Drum Dia. 24"
Drum Material Polyethylene
Drum Opening 15 1/4"
Features Convenient Drum Lock Secures The Drum In One Of Five Positions, Dual Mixing System, Heavy Duty Worm Drive Gearbox, Quiet, Tubular Steel Frame With Maintenance Free Bearing, Well Balanced Tilt Handle
Frame Welded
Frame Material Steel
Handle Type Tilt
Handles Telescoping
Locking System Pin
Materials For Use With Concrete
Mixing Volume 0 gal. to 23.5 gal.
Motor Hp 1/2 hp
Net Weight 185 lbs.
Overall Height 50"
Overall Length 31 1/2"
Overall Width 35 1/2"
Power Source Corded
Rotation Speed At Load 25 RPM
Size 3 cu. ft.
Tool Height 50"
Tool Length 31 1/2"
Tool Width 35 1/2"
Standards FDA/NSF/USDA

Shipping Info:

Ship weight (kg) 120.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrum CapacityWheel DiameterPrice
MARSHALLTOWN 300DD-PLTK Concrete Mixer, 3 Cu Ft Size, 1/2 Hp Hp, 115V, Polyethylene | CT2GLP 54WK43 300DD-PLTK3 cu. ft.10"€2,917.53
MARSHALLTOWN 300DDTK Concrete Mixer, 3 Cu Ft Size, 1/2 Hp Hp, 115V, Steel, Concrete Mixer | CT2GLR 54WK44 300DDTK3 cu. ft.10"€2,967.78
MARSHALLTOWN 300DDNP Concrete Mixer, 3 Cu Ft Size, Steel | CT2GLT 54WK41 300DDNP3 cu. ft.-€2,213.23
MARSHALLTOWN 300DD Concrete Mixer, 3 Cu Ft Size, 1/2 Hp Hp, 115V, Steel | CT2GLU 54WK40 300DD3 cu. ft.-€4,007.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARSHALLTOWN 300DD-PL Concrete Mixer, 3 Cu Ft Size, 1/2 Hp Hp, 115V, Polyethylene, Concrete Mixer
€2,724.62 /unit