MARSH TDE110 Electric Tape Dispenser | AE7YRA 6BY99

MARSH TDE110 Electric Tape Dispenser

Item: AE7YRA Model: TDE110Cross Ref: 6BY99
In Stock

Get it by Monday, Sep 29

€1,292.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Benchtop Carton Sealing Tape Dispenser
Color Black
Construction Metal
Height 12"
Length 19"
Max. Tape Width 3"
Power Requirement Electric
Width 10"
Standards ANSI CERTIFIED 60950, UL 963:2016 ED 4 LISTED, MEETS CSA C22.2#88:2019 ED. 2, ETL USA, ETL CANADA

Shipping Info:

Ship weight (kg) 15.6375
Ship height (cm)35.31
Ship length (cm)53.09
Ship width (cm)30.48
HS code8472909080
Country of OriginUS

Product Variants

ProductModelVoltagePrice
MARSH TDH Tape Dispenser 3 Water Activated Tape | AE7ZRD 6CA10 TDH-€577.52
MARSH TDH110 Tape Dispenser 3 Water Activated Tape | AE7ZRE 6CA11 TDH110-€579.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARSH TDE110 Electric Tape Dispenser
€1,292.74 /unit