MARS AIR DOORS STD236-1UA-OB Air Curtain Multipurpose 36 Inch | AC6CJK 32V362

MARS AIR SYSTEMS STD236-1UA-OB Air Curtain Multipurpose 36 Inch

Item: AC6CJK Model: STD236-1UA-OBCross Ref: 32V362
In Stock

Get it by Monday, Sep 29

€1,348.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Curtain
Air Velocity 3400 FPM
Air Volume 2550 CFM
Dba @ 10 Ft. 66 dBA
Depth 12 5/8"
Height 10 5/8"
Housing Color Black
Housing Finish Galvanized
Housing Material Steel
Max. Amps 5.1A
Max. Door Width 3 ft.
Max. Mounting Height 10 ft.
Max. Rpm 1750 RPM
Motor Enclosure Design Totally Enclosed Air Over
Motor Type Permanent Split Capacitor
Number Of Motors 1
Number Of Speeds 3
Phase 1
Requires Door Limit Switch
Width 36"
Standards AMCA CERTIFIED

Shipping Info:

Ship weight (kg) 26.55
Ship height (cm)39.37
Ship length (cm)101.6
Ship width (cm)41.91
HS code8414519060
Country of OriginUS

Product Variants

ProductModelFor Opening WidthMax. Air VolumeNozzle WidthPower ConsumptionProfile TypeHousing ColorHousing MaterialPhasePrice
MARS AIR DOORS STD236-1UD-OB Air Curtain Multipurpose 36 Inch | AC6CJL 32V363 STD236-1UD-OB3 ft.1379 CFM36"500 WStandard Profile---€1,334.05
MARS AIR DOORS STD242-1UA-OB Air Curtain Multipurpose 42 Inch | AC6CJP 32V366 STD242-1UA-OB-----BlackSteel1€1,376.38
MARS AIR DOORS STD242-1UD-OB Air Curtain Multipurpose 42 Inch | AC6CJQ 32V367 STD242-1UD-OB3.5 ft.1418 CFM42"510 WStandard Profile---€1,337.29
MARS AIR DOORS STD248-1UA-OB Air Curtain Multipurpose 48 Inch | AC6CJU 32V370 STD248-1UA-OB4 ft.1442 CFM48"550 WStandard Profile---€1,441.57
MARS AIR DOORS STD248-1UD-OB Air Curtain Multipurpose 48 Inch | AC6CJV 32V371 STD248-1UD-OB4 ft.1442 CFM48"550 WStandard Profile---€1,457.02
MARS AIR DOORS STD272-2UA-OB Air Curtain Multipurpose 72 Inch | AC6CKC 32V378 STD272-2UA-OB6 ft.2758 CFM72"1000 WStandard Profile---€2,367.06
RFQ
MARS AIR DOORS STD272-2UD-OB Air Curtain Multipurpose 72 Inch | AC6CKD 32V379 STD272-2UD-OB6 ft.2758 CFM72"1000 WStandard Profile---€2,609.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARS AIR SYSTEMS STD236-1UA-OB Air Curtain Multipurpose 36 Inch
€1,348.37 /unit