MARS AIR DOORS PH1048-1UA-PW Recessed Air Curtain 26 Inch D 2550 Fpm | AA2KAA 10N080

MARS AIR SYSTEMS PH1048-1UA-PW Recessed Air Curtain 26 Inch D 2550 Fpm

Item: AA2KAA Model: PH1048-1UA-PWCross Ref: 10N080
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,027.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Recessed Air Curtain
Air Velocity 2550 FPM
Air Volume 2550 CFM
Dba @ 10 Ft. 66 dBA
Depth 26"
Height 16 1/2"
Housing Color White
Housing Material Aluminum
Max. Amps 5.1A
Max. Door Width 4 ft.
Max. Mounting Height 10 ft.
Max. Rpm 1750 RPM
Motor Enclosure Design Totally Enclosed Air Over
Motor Type Permanent Split Capacitor
Number Of Motors 1
Number Of Speeds 1
Phase 1
Requires Door Limit Switch
Width 48 1/8"
Standards AMCA CERTIFIED

Shipping Info:

Ship weight (kg) 54
Ship height (cm)93.98
Ship length (cm)152.4
Ship width (cm)53.34
HS code8414519060
Country of OriginUS

Product Variants

ProductModelFor Opening WidthMax. Air VolumeNozzle WidthPower ConsumptionProfile TypeMotor EnclosureFinishGrille MaterialPrice
MARS AIR DOORS PH1036-1UA-PW Recessed Air Curtain 3400 Fpm 26 Inch D | AA2JZY 10N078 PH1036-1UA-PW3 ft.1460 CFM36"460 WRecessedTotally Enclosed Air OverPowder CoatedAluminum€2,027.99
MARS AIR DOORS PH1042-1UA-PW Recessed Air Curtain 2925 Fpm 26 Inch D | AA2JZZ 10N079 PH1042-1UA-PW3.5 ft.1460 CFM36"500 WRecessedTotally Enclosed Air OverPowder CoatedAluminum€2,053.11
MARS AIR DOORS PH1072-2UA-PW Recessed Air Curtain 3475 Fpm | AA2KAC 10N082 PH1072-2UA-PW6 ft.2920 CFM72"920 WRecessedTotally Enclosed Air OverPowder CoatedAluminum€2,912.61
RFQ
MARS AIR DOORS PH1036-1UD-PW Recessed Air Curtain 3400 Fpm | AA2KAD 10N083 PH1036-1UD-PW3 ft.1460 CFM36"460 WRecessedTotally Enclosed Air OverPowder CoatedAluminum€2,027.99
MARS AIR DOORS PH1042-1UD-PW Recessed Air Curtain 2925 Fpm | AA2KAE 10N084 PH1042-1UD-PW3.5 ft.1580 CFM42"500 WRecessedTotally Enclosed Air OverPowder CoatedAluminum€2,053.11
MARS AIR DOORS PH1048-1UD-PW Recessed Air Curtain 2550 Fpm | AA2KAF 10N085 PH1048-1UD-PW4 ft.1632 CFM48"520 WRecessedTotally Enclosed Air OverPowder CoatedAluminum€2,027.99
RFQ
MARS AIR DOORS PH1072-2UD-PW Recessed Air Curtain 3475 Fpm 26 Inch D | AA2KAH 10N087 PH1072-2UD-PW6 ft.2920 CFM72"920 WRecessedTotally Enclosed Air OverPowder CoatedAluminum€3,008.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARS AIR SYSTEMS PH1048-1UA-PW Recessed Air Curtain 26 Inch D 2550 Fpm
€2,027.99 /unit