MARLBORO 4PPU4 Weld-on Hinge Mill Finish 5 x 3/4 Inch | AD9DLK

MARLBORO 4PPU4 Weld-on Hinge Mill Finish 5 x 3/4 Inch

Item: AD9DLK Model: 4PPU4
7 In Stock

Ships within 2 days via

€10.64 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Weld-On Hinge
Color Natural
Door Leaf Height 5"
Door Leaf Thickness 0.63"
Door Leaf Width 3/4"
Finish Unfinished
Frame Leaf Height 5"
Frame Leaf Thickness 0.63"
Frame Leaf Width 3/4"
Hardware Not Included
Height 5"
Holes Without
Holes Per Leaf 0
Left/right Hand Left, Right
Ligature Resistant No
Load Capacity 360 lbs.
Material Steel
Mounting Full Surface
Orientation Non Handed
Pin Dia. 3/8"
Pin Material Brass
Pin Type Non Removable , Nonremovable
Range Of Motion 360°
Width 3/4"

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)2.03
HS code8302106090
Country of OriginUS

Product Variants

ProductModelMPNPrice
MARLBORO 4PPP3 Weld-on Hinge 1-19/32 x 3/8 Inch | AD9DKJ 4PPP34PPP3€7.25
MARLBORO 4PPP4 Weld-on Hinge 2-1/3 x 15/32 Inch | AD9DKK 4PPP44PPP4€7.94
MARLBORO 4PPP6 Weld-on Hinge Mill Finish 3-5/32x5/8 Inch | AD9DKM 4PPP64PPP6€6.03
MARLBORO 4PPP7 Weld-on Hinge 3-15/16 x 3/4 Inch | AD9DKN 4PPP74PPP7€14.06
MARLBORO 4PPP8 Weld-on Hinge Mill Finish 4-3/4 x 3/4 In | AD9DKP 4PPP84PPP8€15.10
MARLBORO 4PPP9 Weld-on Hinge 5-1/3 x 29/32 Inch | AD9DKQ 4PPP94PPP9€18.79
MARLBORO 4PPR1 Weld-on Hinge Mill Finish 5-29/32 x 1 In | AD9DKR 4PPR14PPR1€13.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARLBORO 4PPU4 Weld-on Hinge Mill Finish 5 x 3/4 Inch
€10.64 /unit