MARKAL 96966G Paint Marker Oily Surfaces Green | AB7RAH 23YT65

MARKAL 96966 Paint Marker Oily Surfaces Green

Item: AB7RAH Model: 96966Cross Ref: 23YT65
7 In Stock

Ships within 2 days via

€8.94 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Paint Marker
Color Green
Temp. Range -50°F to +150°F
Tip Size 1/8"
Standards CALIFORNIA PROP 65, EPA HAPS AND SARA 313

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.22
Ship length (cm)14.61
Ship width (cm)5.84
HS code9608200000
Country of OriginUS

Product Variants

ProductModelDry TimeColorTip SizeTemp. RangeColor FamilyTip StylePkg. Qty.Price
MARKAL 96960G Paint Marker Oily Surfaces White | AB7RAB 23YT59 9696030 sec.-----1€8.94
MARKAL 96961G Paint Marker Oily Surfaces Yellow | AB7RAC 23YT60 9696130 sec.-----1€8.94
MARKAL 96962G Paint Marker Oily Surfaces Red | AB7RAD 23YT61 9696230 sec.-----1€8.94
MARKAL 96963G Paint Marker Oily Surfaces Black | AB7RAE 23YT62 9696330 sec.-----1€8.94
MARKAL 96964G Paint Marker Oily Surfaces Orange | AB7RAF 23YT63 9696430 sec.-----1€8.94
MARKAL 96965G Paint Marker Oily Surfaces Blue | AB7RAG 23YT64 9696530 sec.-----1€8.94
MARKAL 96876G Paint Marker Fine Line Green | AF7ZQH 23YT55 9687630 sec.-----1€9.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKAL 96966 Paint Marker Oily Surfaces Green
€8.94 /unit