Flat Shipping
Flat Shipping at

MARKAL 80325G Lumber Crayon, Clay, 1/2 Inch Tip Width, Wood Holder, Blue, -20 Deg F to 150 Deg F, Blue | CT2FZC 41MW12

MARKAL 80325 Lumber Crayon, Clay, 1/2 Inch Tip Width, Wood Holder, Blue, -20 Deg F to 150 Deg F, Blue

Item: CT2FZC Model: 80325Cross Ref: 41MW12
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Lumber Crayon
Casing Wood Holder
Color Blue
Composition Clay
Dry Time Immediate
Maximum Application Temperature 150°F
Minimum Application Temperature -20°F
Pigment Color Family Blue
Pigment Permanence Permanent
Sub-brand Markal
Tip Width 1/2"
Product Type Lumber Crayon

Shipping Info:

Ship weight (kg) 0.0292
Ship height (cm)2.54
Ship length (cm)11.75
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelCompositionPigment Color FamilyCasingMinimum Application TemperatureMaximum Application TemperaturePkg. Qty.Price
MARKAL 80355 Lumber Crayon, Clay, 12.7 mm Tip Width, Soft, Wood Holder, Blue, -20 Deg F to 150 Deg F | CT2FYQ 32PJ18 80355-----12€31.94
MARKAL 80356G Lumber Crayon, Clay, Soft, Wood Holder, Green, -20 Deg F to 150 Deg F, Green, 12 PK | CT2FYR 55NK94 80356-----12€25.85
MARKAL 82331 Lumber-Timber Marker, Wax, 1/2 Inch Tip Width, Medium, No Casing, Orange | CT2FYU 803D46 82331-----1€5.37
MARKAL 82339 Lumber-Timber Marker, Wax, 11/16 Inch Tip Width, Medium, No Casing, Green | CT2FYV 803D74 82339-----1€5.50
MARKAL 82435 Lumber-Timber Marker, Wax, 17 mm Tip Width, Firm, No Casing, Green, 70 Deg F to 100 Deg F | CT2FYW 803D52 82435-----1€12.18
MARKAL 82431 Lumber-Timber Marker, Wax, 17 mm Tip Width, Firm, No Casing, Magenta | CT2FYX 803D48 82431-----1€12.18
MARKAL 82463 Lumber-Timber Marker, Wax, 17 mm Tip Width, Firm, No Casing, Gold, 70 Deg F to 100 Deg F | CT2FYY 803D67 82463-----1€12.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKAL 80325 Lumber Crayon, Clay, 1/2 Inch Tip Width, Wood Holder, Blue, -20 Deg F to 150 Deg F, Blue