MARKAL 61069G Paint Crayon 11/16 Inch Green | AF7ZRK 23YT88

MARKAL 61069 Paint Crayon 11/16 Inch Green

Item: AF7ZRK Model: 61069Cross Ref: 23YT88
7 In Stock

Ships within 2 days via

€12.63 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Paint Crayon
Color Green
Dry Time 5 min. to 7 min.
Minute 5 min. to 7 min.
Temp. Range 0°F to +392°F
Tip Size 0.688"
Tip Style Round
Casing & Cap Twist Plastic Holder With Cap

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)15.24
Ship length (cm)1.91
Ship width (cm)8.13
HS code9609900000
Country of OriginUS

Product Variants

ProductModelColorDry TimeTemp. RangeTip SizeTip StylePrice
MARKAL 61070G Paint Crayon 11/16 Inch Blue | AF7ZRL 23YT89 61070-----€12.63
MARKAL 61071G Paint Crayon 11/16 Inch Orange | AF7ZRM 23YT90 61071-----€12.63
MARKAL 61073G Paint Crayon 11/16 Inch Purple | AF7ZRN 23YT91 61073Purple5 min. to 7 min.0°F to +392°F0.688"Round€12.63
MARKAL 80735G Paint Crayon 11/16 Inch Blue Pk 12 | AF7ZRY 23YU03 80735-----€139.33
MARKAL 28883G Paint Crayons, Black, Ceramic/Concrete/Glass/Iron/Plastic/Rubber/Steel/Tires | CJ3CQM 783HG2 28883Black----€18.65
MARKAL 28882G Paint Crayons, Red | CJ3CQN 783HG1 28882Red----€18.65
MARKAL 28880G Paint Crayons, White, Ceramic/Concrete/Glass/Iron/Plastic/Rubber/Steel/Tires | CJ3CQP 783HF9 28880White----€18.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKAL 61069 Paint Crayon 11/16 Inch Green
€12.63 /unit