MARCOM V0001629ET Ghs Construction Kit Dvd | AC8ARV 39F928

MARCOM V0001629ET Ghs Construction Kit Dvd

Item: AC8ARV Model: V0001629ETCross Ref: 39F928
7 In Stock

Ships within 2 days via

€870.36 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Safety Training DVD
Depth 12"
Format DVD
Height 6"
Language English
Material DVD
Subject Matter Globally Harmonized System
Time 49 min.
Width 12"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)30.48
HS code8523495000
Country of OriginUS

Product Details:

    • Provides: Chemical/HAZMAT Training

Product Variants

ProductModelSupported LanguagesRegulations CoveredProvidesNumber Of Users SupportedRun TimePrice
MARCOM V0001629ST Ghs Construction Kit Dvd Spanish | AC8ARZ 39F932 V0001629STSpanish-Chemical/Hazmat TrainingUnlimited49 min.€899.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARCOM V0001629ET Ghs Construction Kit Dvd
€870.36 /unit