MAKITA B-43337 Hollow Socket 24 Inch Length 9/16 Inch Drive | AH9MUZ 40KG38

MAKITA B-43337 Hollow Socket 24 Inch Length 9/16 Inch Drive

Item: AH9MUZ Model: B-43337Cross Ref: 40KG38
7 In Stock

Ships within 2 days via

€174.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hollow Nutsetter
Application Impact
Application Method Impact
Drive Type Hex
Fastening Tool Item Hollow Nutsetter
Fastening Tool Material Steel
Finish Corrosion Resistant
Hex Size 0.562"
Impact Rated Impact Rated
Magnetic/nonmagnetic Nonmagnetic
Magnetized Tip No
Material Steel
Number Of Nutsetters Included 1
Overall Length 24"
Promotion Restriction Not Eligible For Promotion
Shank Style Hex
Slide To Clean No
System Of Measurement English/Imperial , SAE

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)68.58
Ship width (cm)3.81
Country of OriginJP

Product Details:

    • Hex Shank Size : 1/4"
    • Shank Style : Hex
    • Impact Rated : Yes
    • Magnetic/Nonmagnetic : Nonmagnetic

Product Variants

ProductModelFastening SizePrice
MAKITA B-43321 Hollow Socket 18 Inch Length 9/16 Inch Drive | AH9MUR 40KG31 B-433219/16"€106.46
MAKITA B-43371 Hollow Socket 18 Inch Length 3/4 Inch Drive | AH9MUT 40KG32 B-433711/4"€107.50
MAKITA B-43359 Hollow Socket 6 Inch Length 3/4 Inch Drive | AH9MUU 40KG33 B-433593/4"€87.04
MAKITA B-43290 Hollow Socket 3 Inch Length 1/4 Inch Hex | AH9MUV 40KG34 B-432909/16"€72.85
MAKITA B-43309 Hollow Socket 6 Inch Length 9/16 Inch Drive | AH9MUW 40KG35 B-433091/4"€81.64
MAKITA B-43365 Hollow Socket 12 Inch Length 3/4 Inch Drive | AH9MUX 40KG36 B-433653/4"€91.53
MAKITA B-43343 Hollow Socket 3 Inch Length 3/4 Inch Drive | AH9MUY 40KG37 B-433433/4"€60.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA B-43337 Hollow Socket 24 Inch Length 9/16 Inch Drive
€174.39 /unit