MAKITA 4101RH Masonry Circular Saw, 5 Inch Blade Dia, Left | CT2DHD 14F002

MAKITA 4101RH Masonry Circular Saw, 5 Inch Blade Dia, Left

Item: CT2DHD Model: 4101RHCross Ref: 14F002
7 In Stock

Ships within 2 days via

€655.37 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Circular Saw
Arbor Size 3/4"
Blade Dia. 5"
Blade Side Left
Corded/banded Corded
Corded/wireless Corded
Features Adjustable Depth Of Cut, Ground Fault Circuit Interrupter (Gfci) Plug, Lock On Button, Special Cover Design
Includes Diamond Wheel (A-90934), Hex Wrench (783203-8), Wrench (781011-1)
Power Source Electric
Voltage 120V AC
Brake Type None

Shipping Info:

Ship weight (kg) 4.275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
MAKITA 5007MGA Circular Saw, 7 1/4 Inch Blade Dia, Right, 5/8 Inch Arbor Size | CT2CDB 14F012 5007MGA5007MGA€296.07
MAKITA 5007FA Circular Saw, 7 1/4 Inch Blade Dia, Right, 5/8 Inch Arbor Size, 120VAC | CT2CDC 14F010 5007FA5007FA€225.22
MAKITA 5008MGA Circular Saw, 8 1/4 Inch Blade Dia, Right | CT2CDE 14F013 5008MGA5008MGA€389.90
MAKITA 4100NH Masonry Circular Saw, 4 3/8 Inch Blade Dia, Left | CT2DHH 14F001 4100NH4100NH-
RFQ
MAKITA 5477NB Worm Drive Circular Saw, 7 1/4 Inch Blade Dia, Left | CT2DRM 14F016 5477NB5477NB€232.78
MAKITA 5377MG Worm Drive Circular Saw, 7 1/4 Inch Blade Dia, Left, 5/8 Inch Arbor Size | CT2DRN 14F015 5377MG5377MG€296.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA 4101RH Masonry Circular Saw, 5 Inch Blade Dia, Left
€655.37 /unit