MAIN FILTER INC. MF0702777 Transmission Filter Kit, Glass, 25 Micron, Viton Seal, 4.21 Inch Height | CG4CHA 29558117

MAIN FILTER INC. MF0702777 29558117 Transmission Filter Kit, Glass, 25 Micron, Viton Seal, 4.21 Inch Height

Item: CG4CHA Model: MF0702777Cross Ref: 29558117
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Filter Kit
Bottom O.d. 3.21"
Cracking Pressure 101 psi
Filter Media Glass
Filter Rating 25 µm
Flow Direction Outside In
Flow Type Outside In
Fluid Type HL/HM/HV/HH
Gasket Material Viton
Height 4.21"
Max. Operating Temp. 248°F
Microns 25 µm
Min. Operating Temp. -13°F
Seal Material Viton
Seal Type Viton
Top I.d. 1.57"
Top O.d. 3.21"

Product Details:

    • Repalcement GMC 29558117

Product Variants

ProductModelTop I.d.Bottom O.d.Top O.d.Filter MediaSeal MaterialSeal TypeMicronsCracking PressurePrice
MAIN FILTER INC. MF0007393 Transmission Filter Kit, Glass, 25 Micron Rating, Viton Seal, 4.21 Inch Height | CF6RHY MF00073931.57"3.21"3.21"GlassVitonViton25 µm101 psi-
RFQ
MAIN FILTER INC. MF0036830 Transmission Filter Kit, Glass, 25 Micron, Viton Seal, 5.98 Inch Height | CF6UPK MF00368301.54"3.208"3.208"GlassVitonViton25 µm101 psi-
RFQ
MAIN FILTER INC. MF0066120 Transmission Filter Kit, Glass, 25 Micron, Viton Seal, 4.21 Inch Height | CF7CKA WG508 MF00661201.57"3.21"3.21"GlassVitonViton25 µm101 psi-
RFQ
MAIN FILTER INC. MF0066121 Transmission Filter Kit, Glass, 25 Micron Rating, Viton Seal, 5.98 Inch Height | CF7CKB WG511 MF00661211.54"3.208"3.208"GlassVitonViton25 µm101 psi-
RFQ
MAIN FILTER INC. MF0077790 Transmission Filter Kit, Glass, 25 Micron Rating, Viton Seal, 5.98 Inch Height | CF7DKE 57740XE MF00777901.54"3.208"3.208"GlassVitonViton25 µm101 psi-
RFQ
MAIN FILTER INC. MF0077791 Transmission Filter Kit, Glass, 25 Micron, Viton Seal, 4.21 Inch Height | CF7DKF 57741XE MF00777911.57"3.21"3.21"GlassViton-25 µm101 psi-
RFQ
MAIN FILTER INC. MF0130310 Transmission Filter Kit, Glass, 25 Micron, Viton Seal, 4.21 Inch Height | CF7HLB 99251K MF01303101.57"3.21"3.21"GlassVitonViton25 µm101 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0702777 29558117 Transmission Filter Kit, Glass, 25 Micron, Viton Seal, 4.21 Inch Height