MAIN FILTER INC. MF0653226 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 16.81 Inch Height | CG3ZRL 94303

MAIN FILTER INC. MF0653226 94303 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 16.81 Inch Height

Item: CG3ZRL Model: MF0653226Cross Ref: 94303
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Filter
Bottom I.d. 3.284"
Bottom O.d. 5.984"
Filter Media Glass
Filter Rating 5 µm
Height 16.81"
Seal Material Viton
Seal Type Viton
Top I.d. 3.284"
Top O.d. 5.984"

Product Details:

    • Repalcement CARQUEST 94303

Product Variants

ProductModelTop O.d.Filter MediaCracking PressureTop I.d.HeightBottom O.d.Flow DirectionCapacityPrice
MAIN FILTER INC. MF0006416 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 16.22 Inch Height | CF6QWF MF00064164.488"Glass--16.22"4.488"---
RFQ
MAIN FILTER INC. MF0006769 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 8.99 Inch Height | CF6QZU MF00067692.362"Glass435 psi--2.362"Outside In21.55g-
RFQ
MAIN FILTER INC. MF0007069 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 36.25 Inch Height | CF6REL MF00070695.65"Glass435 psi-36 1/4"5.65"Outside In447.32g-
RFQ
MAIN FILTER INC. MF0007075 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 8.27 Inch Height | CF6REM MF00070753.9"Glass145 psi2.03"-3.9"Outside In47.41g-
RFQ
MAIN FILTER INC. MF0007081 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 7.99 Inch Height | CF6REP MF00070812.362"Glass435 psi-7.99"2.362"Outside In20.22g-
RFQ
MAIN FILTER INC. MF0007219 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 5.66 Inch Height | CF6RGW MF00072192.362"Glass435 psi--2.362"Outside In13.36g-
RFQ
MAIN FILTER INC. MF0007321 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 4.13 Inch Height | CF6RHH MF00073211.378"Glass435 psi-4.13"1.378"Outside In4.55g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0653226 94303 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 16.81 Inch Height