MAIN FILTER INC. MF0607212 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 6.81 Inch Height | CG3PAW

MAIN FILTER INC. MF0607212 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 6.81 Inch Height

Item: CG3PAW Model: MF0607212
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Filter
Bottom O.d. 1.752"
Capacity 14.64g
Cracking Pressure 435 psi
Filter Media Glass
Filter Rating 10 µm
Filter Size 150 sq. in.
Flow Direction Outside In
Flow Type Outside In
Fluid Type HL/HM/HV/HH
Gasket Material Viton
Max. Operating Temp. 248°F
Min. Operating Temp. -13°F
Seal Material Viton
Seal Type Viton
Top I.d. 0.87"
Top O.d. 1.752"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Flow DirectionCapacityPrice
MAIN FILTER INC. MF0006565 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 5.11 Inch Height | CF6QZD MF0006565Glass2.756"1.378"145 psi5.11"2.756"Outside In20.75g-
RFQ
MAIN FILTER INC. MF0007134 Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 18.465 Inch Height | CF6RFW MF0007134Glass3.937"1.63"3045 psi18.465"3.937"Outside In113.08g-
RFQ
MAIN FILTER INC. MF0007537 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 13.97 Inch Height | CF6RJW MF0007537Glass2.717"1.347"--2.717"---
RFQ
MAIN FILTER INC. MF0024424 Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 18.465 Inch Height | CF6TCQ MF0024424Glass3.937"1.63"3045 psi18.465"3.937"Outside In113.08g-
RFQ
MAIN FILTER INC. MF0025799 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 9.291 Inch Height | CF6TEK MF0025799Glass3.937"1.63"3045 psi-3.937"Outside In--
RFQ
MAIN FILTER INC. MF0056915 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 9.291 Inch Height | CF6VQG MF0056915Glass3.937"1.63"3045 psi9.291"3.937"Outside In--
RFQ
MAIN FILTER INC. MF0056916 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 9.291 Inch Height | CF6VQH MF0056916Glass3.937"1.63"3045 psi-3.937"Outside In--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0607212 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 6.81 Inch Height