MAIN FILTER INC. MF0600445 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 8.38 Inch Height | CG3JEP R84C06GV

MAIN FILTER INC. MF0600445 R84C06GV Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 8.38 Inch Height

Item: CG3JEP Model: MF0600445Cross Ref: R84C06GV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Filter
Bottom I.d. 1.004"
Bottom O.d. 1.772"
Capacity 17.07g
Cracking Pressure 363 psi
Filter Media Glass
Filter Size 182 sq. in.
Flow Direction Outside In
Flow Type Outside In
Fluid Type HL/HM/HV/HH
Gasket Material Viton
Height 8.38"
Max. Operating Temp. 248°F
Min. Operating Temp. -13°F
Seal Material Viton
Seal Type Viton
Top I.d. 1.004"
Top O.d. 1.772"

Product Details:

    • Repalcement WIX R84C06GV

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Flow DirectionCapacityPrice
MAIN FILTER INC. MF0056924 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 9.291 Inch Height | CF6VQJ MF0056924Glass3.937"1.63"3045 psi9.291"3.937"Outside In95.2g-
RFQ
MAIN FILTER INC. MF0056925 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 9.291 Inch Height | CF6VQK MF0056925Glass3.937"1.63"3045 psi-3.937"Outside In95.2g-
RFQ
MAIN FILTER INC. MF0057058 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 9.291 Inch Height | CF6VVJ MF0057058Glass3.937"1.63"3045 psi9.291"3.937"Outside In95.2g-
RFQ
MAIN FILTER INC. MF0057059 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 9.291 Inch Height | CF6VVK MF0057059Glass3.937"1.63"3045 psi-3.937"Outside In95.2g-
RFQ
MAIN FILTER INC. MF0058201 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 7.953 Inch Height | CF6WCN C341G06 MF0058201Glass3.11"2.008"--3.11"---
RFQ
MAIN FILTER INC. MF0058211 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 12.677 Inch Height | CF6WCX C342G06 MF0058211Glass3.11"2.008"--3.11"---
RFQ
MAIN FILTER INC. MF0058221 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 16.575 Inch Height | CF6WDF C343G06 MF0058221Glass3.11"2.008"--3.11"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0600445 R84C06GV Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 8.38 Inch Height