MAIN FILTER INC. MF0597661 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 6.18 Inch Height | CG3FYJ D34B50BV

MAIN FILTER INC. MF0597661 D34B50BV Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 6.18 Inch Height

Item: CG3FYJ Model: MF0597661Cross Ref: D34B50BV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Filter
Bottom O.d. 1.752"
Cracking Pressure 435 psi
Filter Media Wire Mesh
Filter Rating 50 µm
Filter Size 114 sq. in.
Flow Direction Outside In
Flow Type Outside In
Fluid Type HL/HM/HV/HH
Gasket Material Viton
Max. Operating Temp. 248°F
Min. Operating Temp. -13°F
Seal Material Viton
Seal Type Viton
Top I.d. 0.87"
Top O.d. 1.752"

Product Details:

    • Repalcement WIX D34B50BV

Product Variants

ProductModelTop O.d.Cracking PressureHeightTop I.d.Bottom O.d.Filter SizeBottom I.d.Collapse PressurePrice
MAIN FILTER INC. MF0060028 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 6.18 Inch Height | CF6YFJ DHD110B50B MF00600281.752"435 psi-0.87"1.752"114 sq. in.---
RFQ
MAIN FILTER INC. MF0060113 Interchange Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 5 Inch Height | CF6YJQ DHD160B50B MF00601132.362"435 psi5"1.346"2.362"156 sq. in.-435 psi-
RFQ
MAIN FILTER INC. MF0060167 Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 7.4 Inch Height | CF6YLG DHD240B50B MF00601672.362"-7 2/5"1.347"2.362"----
RFQ
MAIN FILTER INC. MF0060303 Interchange Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 7.04 Inch Height | CF6YQF DHD330B50B MF00603033.032"435 psi7 1/25"1.898"3.032"310 sq. in.-435 psi-
RFQ
MAIN FILTER INC. MF0060388 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 3.54 Inch Height | CF6YUC DHD60B50B MF00603881.752"-3.54"0.87"1.752"----
RFQ
MAIN FILTER INC. MF0063897 Interchange Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 6.71 Inch Height | CF7BGG RHR110S50B MF00638972.028"435 psi6.71"-2.028"165 sq. in.0.874"435 psi-
RFQ
MAIN FILTER INC. MF0063961 Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 19.01 Inch Height | CF7BHU RHR1300S50B MF00639615.65"435 psi--5.65"2533 sq. in.3.799"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0597661 D34B50BV Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 6.18 Inch Height