MAIN FILTER INC. MF0508018 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 18.3 Inch Height | CG2LVP

MAIN FILTER INC. MF0508018 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 18.3 Inch Height

Item: CG2LVP Model: MF0508018
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Filter
Bottom I.d. 0.409"
Bottom O.d. 4.173"
Collapse Pressure 145 psi
Cracking Pressure 145 psi
Filter Media Glass
Filter Rating 10 µm
Flow Direction Inside Out
Flow Type Inside Out
Fluid Type HL/HM/HV/HH
Gasket Material Buna N
Height 18.3"
Max. Operating Temp. 248°F
Min. Operating Temp. -13°F
Seal Type Buna N
Top I.d. 2.835"
Top O.d. 4.173"

Product Details:

    • Repalcement SOFIMA HYDRAULICS

Product Variants

ProductModelTop I.d.Top O.d.Filter MediaCracking PressureHeightBottom O.d.Flow DirectionBottom I.d.Price
MAIN FILTER INC. MF0006153 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 8.26 Inch Height | CF6QPU MF00061533.622"4.961"Glass145 psi8.26"4.961"Inside Out0.409"-
RFQ
MAIN FILTER INC. MF0006466 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 6.49 Inch Height | CF6QYB MF00064662.343"4.646"Glass116 psi6.49"4.646"Outside In2.343"-
RFQ
MAIN FILTER INC. MF0006481 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 7.48 Inch Height | CF6QYH MF00064812.835"4.173"Glass145 psi7 12/25"4.173"Inside Out0.409"-
RFQ
MAIN FILTER INC. MF0006571 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 18.89 Inch Height | CF6QZE MF00065713.622"4.961"Glass145 psi18.89"4.961"Inside Out0.409"-
RFQ
MAIN FILTER INC. MF0006805 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 5.9 Inch Height | CF6RAE MF00068051.772"2.835"Glass145 psi5.9"2.835"Inside Out0.331"-
RFQ
MAIN FILTER INC. MF0006914 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 32.48 Inch Height | CF6RBT MF00069146.181"7.953"Glass145 psi-7.953"Inside Out0.559"-
RFQ
MAIN FILTER INC. MF0006937 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 7.75 Inch Height | CF6RBZ MF00069371.587"3.268"Glass145 psi-3.268"Outside In1.587"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0508018 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 18.3 Inch Height