MAIN FILTER INC. MF0504192 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 6.02 Inch Height | CG2HTN 02058901

MAIN FILTER INC. MF0504192 02058901 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 6.02 Inch Height

Item: CG2HTN Model: MF0504192Cross Ref: 02058901
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Filter
Bottom O.d. 1.85"
Capacity 10.51g
Cracking Pressure 3045 psi
Filter Media Glass
Filter Rating 3 µm
Flow Direction Outside In
Flow Type Outside In
Fluid Type HL/HM/HV/HH
Gasket Material Viton
Max. Operating Temp. 248°F
Min. Operating Temp. -13°F
Seal Material Viton
Seal Type Viton
Top I.d. 0.87"
Top O.d. 1.85"

Product Details:

    • Repalcement HYDAC/HYCON 02058901

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.CapacityFilter SizeCollapse PressurePrice
MAIN FILTER INC. MF0004536 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 17.04 Inch Height | CF6QJG MF00045361.701"3.071"305 psi-3.071"75.33g1018 sq. in.--
RFQ
MAIN FILTER INC. MF0005340 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 6.81 Inch Height | CF6QLB MF00053401.343"2.717"-6.81"2.717"----
RFQ
MAIN FILTER INC. MF0006002 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 3.7 Inch Height | CF6QLP MF00060020.476"1.378"3045 psi3.7"1.378"2.36g32 sq. in.--
RFQ
MAIN FILTER INC. MF0006006 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 3.31 Inch Height | CF6QLT MF00060060.87"1.85"3045 psi3.31"1.85"5.48g71 sq. in.3045 psi-
RFQ
MAIN FILTER INC. MF0006010 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 6.18 Inch Height | CF6QLW MF00060100.87"1.752"--1.752"----
RFQ
MAIN FILTER INC. MF0006014 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 4.52 Inch Height | CF6QMA MF00060141.346"2.717"3045 psi4 13/25"2.717"14.8g200 sq. in.--
RFQ
MAIN FILTER INC. MF0006038 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 6.81 Inch Height | CF6QMU MF00060381.343"2.717"-6.81"2.717"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0504192 02058901 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 6.02 Inch Height