MAIN FILTER INC. MF0421114 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 3.54 Inch Height | CF9MGP HP06DNL412MSB

MAIN FILTER INC. MF0421114 HP06DNL412MSB Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 3.54 Inch Height

Item: CF9MGP Model: MF0421114Cross Ref: HP06DNL412MSB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Filter
Bottom O.d. 1.752"
Capacity 6.15g
Cracking Pressure 435 psi
Filter Media Glass
Filter Rating 10 µm
Filter Size 63 sq. in.
Flow Direction Outside In
Flow Type Outside In
Fluid Type HL/HM/HV/HH
Gasket Material Viton
Height 3.54"
Max. Operating Temp. 248°F
Min. Operating Temp. -13°F
Seal Material Viton
Seal Type Viton
Top I.d. 0.87"
Top O.d. 1.752"

Product Details:

    • Repalcement HY-PRO HP06DNL412MSB

Product Variants

ProductModelTop I.d.Filter MediaTop O.d.Cracking PressureHeightFilter RatingBottom O.d.Flow DirectionPrice
MAIN FILTER INC. MF0005332 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 3.3 Inch Height | CF6QKX MF00053320.87"Glass1.85"435 psi3.3"10 µm1.85"Outside In-
RFQ
MAIN FILTER INC. MF0005335 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 6.02 Inch Height | CF6QKZ MF00053350.87"Glass1.85"435 psi-10 µm1.85"Outside In-
RFQ
MAIN FILTER INC. MF0005338 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 4.52 Inch Height | CF6QLA MF00053381.346"Glass2.717"435 psi4 13/25"10 µm2.717"Outside In-
RFQ
MAIN FILTER INC. MF0005344 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 6.37 Inch Height | CF6QLC MF00053441.898"Glass3.563"435 psi6.37"10 µm3.563"Outside In-
RFQ
MAIN FILTER INC. MF0006004 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 3.7 Inch Height | CF6QLQ MF00060040.476"Glass1.378"3045 psi3.7"10 µm1.378"Outside In-
RFQ
MAIN FILTER INC. MF0006008 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 3.31 Inch Height | CF6QLU MF00060080.87"Glass1.85"3045 psi3.31"10 µm1.85"Outside In-
RFQ
MAIN FILTER INC. MF0006012 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 6.18 Inch Height | CF6QLY MF00060120.87"Glass1.752"3045 psi-10 µm1.752"Outside In-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0421114 HP06DNL412MSB Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 3.54 Inch Height